ProductPage

DIN7973 Slotted raised countersunk tapping screw Stainless steel A2

Product documents

Document Document type
Product overview

Head form: Countersunk head (oval)
Screwing system: Slotted
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7973
Clear filter      (8 of the 8 items displayed)
Sheet metal screw Countersunk head ( oval ) DIN 7973 2.9x13 Stainless steel A2 Sheet metal screw Countersunk head ( oval ) DIN 7973 2.9x13 Stainless steel A2 ERIKS Item #: 23730664
 
Price (Per piece):
€0.03
1,000 piece per package
Sheet metal screw Countersunk head ( oval ) DIN 7973 2.9x19 Stainless steel A2 Sheet metal screw Countersunk head ( oval ) DIN 7973 2.9x19 Stainless steel A2 ERIKS Item #: 23730666
 
Price (Per piece):
€0.04
1,000 piece per package
Sheet metal screw Countersunk head ( oval ) DIN 7973 3.5x6.5 Stainless steel A2 Sheet metal screw Countersunk head ( oval ) DIN 7973 3.5x6.5 Stainless steel A2 ERIKS Item #: 23730678
 
Price (Per piece):
€0.03
1,000 piece per package
Sheet metal screw Countersunk head ( oval ) DIN 7973 3.9x16 Stainless steel A2 Sheet metal screw Countersunk head ( oval ) DIN 7973 3.9x16 Stainless steel A2 ERIKS Item #: 23730681
 
Price (Per piece):
€0.04
1,000 piece per package
Sheet metal screw Countersunk head ( oval ) DIN 7973 4.2x25 Stainless steel A2 Sheet metal screw Countersunk head ( oval ) DIN 7973 4.2x25 Stainless steel A2 ERIKS Item #: 23730692
 
Price (Per piece):
€0.07
1,000 piece per package
Sheet metal screw Countersunk head ( oval ) DIN 7973 4.8x16 Stainless steel A2 Sheet metal screw Countersunk head ( oval ) DIN 7973 4.8x16 Stainless steel A2 ERIKS Item #: 23730699
 
Price (Per piece):
€0.07
1,000 piece per package
Sheet metal screw Countersunk head ( oval ) DIN 7973 4.8x25 Stainless steel A2 Sheet metal screw Countersunk head ( oval ) DIN 7973 4.8x25 Stainless steel A2 ERIKS Item #: 23730702
 
Price (Per piece):
€0.10
500 piece per package
Sheet metal screw Countersunk head ( oval ) DIN 7973 5.5x25 Stainless steel A2 Sheet metal screw Countersunk head ( oval ) DIN 7973 5.5x25 Stainless steel A2 ERIKS Item #: 23730712
 
Price (Per piece):
€0.12
500 piece per package
Head form: Countersunk head (oval)
Screwing system: Slotted
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7973
Clear filter      (8 of the 8 items displayed)