ProductPage

DIN7983H Raised countersunk tapping screw with Phillips cross recess Stainless steel A4

Product documents

Document Document type
Product overview

Head form: Countersunk head (oval)
Screwing system: Phillips
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7983
Clear filter      (2 of the 2 items displayed)
Sheet metal screw Countersunk head ( oval ) DIN 7983 4.8x38 Stainless steel A4 Sheet metal screw Countersunk head ( oval ) DIN 7983 4.8x38 Stainless steel A4 ERIKS Item #: 23731248
 
Price (Per piece):
€0.18
500 piece per package
Sheet metal screw Countersunk head ( oval ) DIN 7983 5.5x50 Stainless steel A4 Sheet metal screw Countersunk head ( oval ) DIN 7983 5.5x50 Stainless steel A4 ERIKS Item #: 23731253
 
Price (Per piece):
€0.31
200 piece per package
Head form: Countersunk head (oval)
Screwing system: Phillips
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7983
Clear filter      (2 of the 2 items displayed)