ProductPage

DIN7983Z Raised countersunk tapping screw with Pozidriv cross recess Stainless steel A2

Product documents

Document Document type
Product overview

Head form: Countersunk head (oval)
Screwing system: Pozidriv
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7983
Clear filter      (3 of the 3 items displayed)
Sheet metal screw Countersunk head ( oval ) DIN 7983 2.9x16 Stainless steel A2 Sheet metal screw Countersunk head ( oval ) DIN 7983 2.9x16 Stainless steel A2 ERIKS Item #: 23731117
 
Price (Per piece):
€0.03
1,000 piece per package
Sheet metal screw Countersunk head ( oval ) DIN 7983 3.5x25 Stainless steel A2 Sheet metal screw Countersunk head ( oval ) DIN 7983 3.5x25 Stainless steel A2 ERIKS Item #: 23267406
 
Price (Per piece):
€0.04
1,000 piece per package
Sheet metal screw Countersunk head ( oval ) DIN 7983 4.8x50 Stainless steel A2 Sheet metal screw Countersunk head ( oval ) DIN 7983 4.8x50 Stainless steel A2 ERIKS Item #: 23267428
 
Price (Per piece):
€0.15
200 piece per package
Head form: Countersunk head (oval)
Screwing system: Pozidriv
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
With point: Yes
Self drilling: No
Thread diameter (mm)
Length (mm)
DIN standard: 7983
Clear filter      (3 of the 3 items displayed)