ProductPage

DIN97 Slotted wood screw with countersunk head Stainless steel A4

Product documents

Document Document type
Product overview

Head form: Countersunk head
Screwing system: Slotted
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Length (mm): 16
Shaft diameter (mm): 3
DIN standard: 97
ISO standard: Not applicable
Clear filter      (1 of the 1 items displayed)
Wood screw Countersunk head DIN 97 3x16 Stainless steel A4 Wood screw Countersunk head DIN 97 3x16 Stainless steel A4 ERIKS Item #: 23271618
 
Price (Per piece):
€0.11
200 piece per package
Head form: Countersunk head
Screwing system: Slotted
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Length (mm): 16
Shaft diameter (mm): 3
DIN standard: 97
ISO standard: Not applicable
Clear filter      (1 of the 1 items displayed)