ProductPage

DIN7996Z Round head wood screw with Pozidriv cross recess Stainless steel A2

Product documents

Document Document type
Product overview

Head form: Truss head
Screwing system: Pozidriv
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Length (mm)
Shaft diameter (mm)
DIN standard: 7996
ISO standard: Not applicable
Clear filter      (8 of the 8 items displayed)
Wood screw Round head DIN 7996 3x20 Stainless steel A2 Wood screw Round head DIN 7996 3x20 Stainless steel A2 ERIKS Item #: 23268026
 
Price (Per piece):
€0.07
200 piece per package
Wood screw Round head DIN 7996 3.5x20 Stainless steel A2 Wood screw Round head DIN 7996 3.5x20 Stainless steel A2 ERIKS Item #: 23268029
 
Price (Per piece):
€0.08
200 piece per package
Wood screw Round head DIN 7996 5x25 Stainless steel A2 Wood screw Round head DIN 7996 5x25 Stainless steel A2 ERIKS Item #: 23268039
 
Price (Per piece):
€0.17
200 piece per package
Wood screw Round head DIN 7996 4x30 Stainless steel A2 Wood screw Round head DIN 7996 4x30 Stainless steel A2 ERIKS Item #: 23268036
 
Price (Per piece):
€0.11
200 piece per package
Wood screw Round head DIN 7996 4x40 Stainless steel A2 Wood screw Round head DIN 7996 4x40 Stainless steel A2 ERIKS Item #: 23268037
 
Price (Per piece):
€0.14
200 piece per package
Wood screw Round head DIN 7996 5x40 Stainless steel A2 Wood screw Round head DIN 7996 5x40 Stainless steel A2 ERIKS Item #: 23268042
 
Price (Per piece):
€0.22
200 piece per package
Wood screw Round head DIN 7996 5x70 Stainless steel A2 Wood screw Round head DIN 7996 5x70 Stainless steel A2 ERIKS Item #: 23268046
 
Price (Per piece):
€0.40
100 piece per package
Wood screw Round head DIN 7996 5x80 Stainless steel A2 Wood screw Round head DIN 7996 5x80 Stainless steel A2 ERIKS Item #: 23268047
 
Price (Per piece):
€0.48
100 piece per package
Head form: Truss head
Screwing system: Pozidriv
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Length (mm)
Shaft diameter (mm)
DIN standard: 7996
ISO standard: Not applicable
Clear filter      (8 of the 8 items displayed)