ProductPage

DIN96 Slotted round head wood screw Steel zinc plated

Product documents

Document Document type
Product overview

Head form: Raised cheese head
Screwing system: Slotted
Material: Steel
Material quality: Not applicable
Surface protection: Galvanic/electrolytic zinc plated
Length (mm)
Shaft diameter (mm)
DIN standard: 96
ISO standard: Not applicable
Clear filter      (6 of the 6 items displayed)
Wood screw Raised cheese head DIN 96 1.6x8 Steel Elektrolytic zinc plated Wood screw Raised cheese head DIN 96 1.6x8 Steel Elektrolytic zinc plated ERIKS Item #: 23699135
 
Price (Per piece):
€0.13
500 piece per package
Wood screw Raised cheese head DIN 96 2x8 Steel Elektrolytic zinc plated Wood screw Raised cheese head DIN 96 2x8 Steel Elektrolytic zinc plated ERIKS Item #: 23699153
 
Price (Per piece):
€0.08
500 piece per package
Wood screw Raised cheese head DIN 96 1.6x10 Steel Elektrolytic zinc plated Wood screw Raised cheese head DIN 96 1.6x10 Steel Elektrolytic zinc plated ERIKS Item #: 23699138
 
Price (Per piece):
€0.12
500 piece per package
Wood screw Raised cheese head DIN 96 2x10 Steel Elektrolytic zinc plated Wood screw Raised cheese head DIN 96 2x10 Steel Elektrolytic zinc plated ERIKS Item #: 23699156
 
Price (Per piece):
€0.05
500 piece per package
Wood screw Raised cheese head DIN 96 2x12 Steel Elektrolytic zinc plated Wood screw Raised cheese head DIN 96 2x12 Steel Elektrolytic zinc plated ERIKS Item #: 23699159
 
Price (Per piece):
€0.06
500 piece per package
Wood screw Raised cheese head DIN 96 2x16 Steel Elektrolytic zinc plated Wood screw Raised cheese head DIN 96 2x16 Steel Elektrolytic zinc plated ERIKS Item #: 23699163
 
Price (Per piece):
€0.09
500 piece per package
Head form: Raised cheese head
Screwing system: Slotted
Material: Steel
Material quality: Not applicable
Surface protection: Galvanic/electrolytic zinc plated
Length (mm)
Shaft diameter (mm)
DIN standard: 96
ISO standard: Not applicable
Clear filter      (6 of the 6 items displayed)