ProductPage

DIN433 Flat washer for head cap screws Brass

Product documents

Document Document type
Product overview

Material: Brass
Surface protection: Untreated
Inner diameter (mm)
Outer diameter (mm)
Thickness (mm)
Suitable for bolt size metric (M..)
DIN standard: 433
Facet: No
ISO standard: 7092
Clear filter      (2 of the 2 items displayed)
Flat washer Brass DIN 433 M10 Flat washer Brass DIN 433 M10 ERIKS Item #: 11762125
 
Price (Per piece):
€0.17
1,000 piece per package
Flat washer Brass DIN 433 M14 Flat washer Brass DIN 433 M14 ERIKS Item #: 11762127
 
Price (Per piece):
€0.50
100 piece per package
Material: Brass
Surface protection: Untreated
Inner diameter (mm)
Outer diameter (mm)
Thickness (mm)
Suitable for bolt size metric (M..)
DIN standard: 433
Facet: No
ISO standard: 7092
Clear filter      (2 of the 2 items displayed)