ProductPage

ULTRAFILTER Filter cartridge Series: P-GS VE SS316

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Pure (compressed)air.
  • Culinary steam.
  • Sterile and/or technical gases.
  • Liquids.

Recommended in: Food & Beverages

Technical information
Construction
Execution
Approval
Options
Application: Sterilized gasses and culinairy steam
Material: SS316
Suitable for type/series: P-EG
Mesh width of filter element (µm)
Construction: Sintered metal
Element size
Seals: EPDM
Absolute: Yes
Maximum gas temperature (°C): 210
Approvals: EC1935
Clear filter      (36 of the 36 items displayed)
Page Size   
Next
Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 03/10 1µm ULTRAFILTER Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 03/10 1µm ERIKS Item #: 14161095

Catalogue item no 1: P-GS VE 03/10 1M

 
Please login to see prices
Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 04/10 1µm ULTRAFILTER Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 04/10 1µm ERIKS Item #: 14161098

Catalogue item no 1: P-GS VE 04/10 1M

 
Please login to see prices
Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 04/20 1µm ULTRAFILTER Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 04/20 1µm ERIKS Item #: 14161101

Catalogue item no 1: P-GS VE 04/20 1M

 
Please login to see prices
Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 05/20 1µm ULTRAFILTER Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 05/20 1µm ERIKS Item #: 14161104

Catalogue item no 1: P-GS VE 05/20 1M

 
Please login to see prices
Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 05/25 1µm ULTRAFILTER Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 05/25 1µm ERIKS Item #: 14161107

Catalogue item no 1: P-GS VE 05/25 1M

 
Please login to see prices
Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 07/25 1µm ULTRAFILTER Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 07/25 1µm ERIKS Item #: 14161110

Catalogue item no 1: P-GS VE 07/25 1M

 
Please login to see prices
Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 07/30 1µm ULTRAFILTER Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 07/30 1µm ERIKS Item #: 14161113

Catalogue item no 1: P-GS VE 07/30 1M

 
Please login to see prices
Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 10/30 1µm ULTRAFILTER Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 10/30 1µm ERIKS Item #: 14161116

Catalogue item no 1: P-GS VE 10/30 1M

 
Please login to see prices
Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 15/30 1µm ULTRAFILTER Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 15/30 1µm ERIKS Item #: 14161119

Catalogue item no 1: P-GS VE 15/30 1M

 
Please login to see prices
Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 20/30 1µm ULTRAFILTER Filter cartridge Series: P-GS VE SS316 Sintered metal Fixation cap: Welded EPDM 20/30 1µm ERIKS Item #: 14161122

Catalogue item no 1: P-GS VE 20/30 1M

 
Please login to see prices
Application: Sterilized gasses and culinairy steam
Material: SS316
Suitable for type/series: P-EG
Mesh width of filter element (µm)
Construction: Sintered metal
Element size
Seals: EPDM
Absolute: Yes
Maximum gas temperature (°C): 210
Approvals: EC1935
Clear filter      (36 of the 36 items displayed)
Page Size   
Next