ProductPage

Filter cartridge Type: 26110 Polypropylene

Product documents

Document Document type
Product overview

Application

  • Liquids.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Construction
Execution
Options
Application: Fluids
Suitable for type/series
Material: Polypropylene
Mesh width of filter element (µm)
Construction: Meltblown
Element size
Element connection: DOE
Nominal: Yes
Maximum liquid temperature (°C): 60
Clear filter      (32 of the 32 items displayed)
Page Size   
Next
Filter cartridge Type: 26110 Polypropylene Meltblown 10" Element connection: DOE 1µm Quantity per standard packaging: 50 Filter cartridge Type: 26110 Polypropylene Meltblown 10" Element connection: DOE 1µm Quantity per standard packaging: 50 ERIKS Item #: 14234190
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26110 Polypropylene Meltblown 20" Element connection: DOE 1µm Quantity per standard packaging: 25 Filter cartridge Type: 26110 Polypropylene Meltblown 20" Element connection: DOE 1µm Quantity per standard packaging: 25 ERIKS Item #: 14234199
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26110 Polypropylene Meltblown 30" Element connection: DOE 1µm Quantity per standard packaging: 25 Filter cartridge Type: 26110 Polypropylene Meltblown 30" Element connection: DOE 1µm Quantity per standard packaging: 25 ERIKS Item #: 14234208
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26110 Polypropylene Meltblown 40" Element connection: DOE 1µm Quantity per standard packaging: 25 Filter cartridge Type: 26110 Polypropylene Meltblown 40" Element connection: DOE 1µm Quantity per standard packaging: 25 ERIKS Item #: 14234216
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26110 Polypropylene Meltblown 10" Element connection: DOE 5µm Quantity per standard packaging: 50 Filter cartridge Type: 26110 Polypropylene Meltblown 10" Element connection: DOE 5µm Quantity per standard packaging: 50 ERIKS Item #: 14234191
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26110 Polypropylene Meltblown 20" Element connection: DOE 5µm Quantity per standard packaging: 25 Filter cartridge Type: 26110 Polypropylene Meltblown 20" Element connection: DOE 5µm Quantity per standard packaging: 25 ERIKS Item #: 14234200
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26110 Polypropylene Meltblown 30" Element connection: DOE 5µm Quantity per standard packaging: 25 Filter cartridge Type: 26110 Polypropylene Meltblown 30" Element connection: DOE 5µm Quantity per standard packaging: 25 ERIKS Item #: 14234209
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26110 Polypropylene Meltblown 40" Element connection: DOE 5µm Quantity per standard packaging: 25 Filter cartridge Type: 26110 Polypropylene Meltblown 40" Element connection: DOE 5µm Quantity per standard packaging: 25 ERIKS Item #: 14234217
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26110 Polypropylene Meltblown 10" Element connection: DOE 10µm Quantity per standard packaging: 50 Filter cartridge Type: 26110 Polypropylene Meltblown 10" Element connection: DOE 10µm Quantity per standard packaging: 50 ERIKS Item #: 14234192
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26110 Polypropylene Meltblown 20" Element connection: DOE 10µm Quantity per standard packaging: 25 Filter cartridge Type: 26110 Polypropylene Meltblown 20" Element connection: DOE 10µm Quantity per standard packaging: 25 ERIKS Item #: 14234201
 
Please login to see prices
25 piece per package
Application: Fluids
Suitable for type/series
Material: Polypropylene
Mesh width of filter element (µm)
Construction: Meltblown
Element size
Element connection: DOE
Nominal: Yes
Maximum liquid temperature (°C): 60
Clear filter      (32 of the 32 items displayed)
Page Size   
Next