ProductPage

Filter cartridge Type: 26310 Cotton

Product documents

Document Document type
Product overview

Application

  • Liquids.

Technical information
Execution
Options
Application: Fluids
Suitable for type/series
Material: Cotton
Mesh width of filter element (µm)
Construction: Wound
Element size
Element connection: DOE
Absolute: Yes
Maximum liquid temperature (°C): 70
Clear filter      (32 of the 32 items displayed)
Page Size   
Next
Filter cartridge Type: 26310 Cotton Wound 10" Element connection: DOE 1µm Quantity per standard packaging: 50 Filter cartridge Type: 26310 Cotton Wound 10" Element connection: DOE 1µm Quantity per standard packaging: 50 ERIKS Item #: 14234257
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26310 Cotton Wound 20" Element connection: DOE 1µm Quantity per standard packaging: 25 Filter cartridge Type: 26310 Cotton Wound 20" Element connection: DOE 1µm Quantity per standard packaging: 25 ERIKS Item #: 14234265
 
Please login to see prices
25 piece per package
Filter cartridge Type: 26310 Cotton Wound 30" Element connection: DOE 1µm Quantity per standard packaging: 25 Filter cartridge Type: 26310 Cotton Wound 30" Element connection: DOE 1µm Quantity per standard packaging: 25 ERIKS Item #: 14234274
 
Please login to see prices
25 piece per package
Filter cartridge Type: 26310 Cotton Wound 40" Element connection: DOE 1µm Quantity per standard packaging: 25 Filter cartridge Type: 26310 Cotton Wound 40" Element connection: DOE 1µm Quantity per standard packaging: 25 ERIKS Item #: 14234282
 
Please login to see prices
25 piece per package
Filter cartridge Type: 26310 Cotton Wound 10" Element connection: DOE 5µm Quantity per standard packaging: 50 Filter cartridge Type: 26310 Cotton Wound 10" Element connection: DOE 5µm Quantity per standard packaging: 50 ERIKS Item #: 14234258
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26310 Cotton Wound 20" Element connection: DOE 5µm Quantity per standard packaging: 25 Filter cartridge Type: 26310 Cotton Wound 20" Element connection: DOE 5µm Quantity per standard packaging: 25 ERIKS Item #: 14234266
 
Please login to see prices
25 piece per package
Filter cartridge Type: 26310 Cotton Wound 30" Element connection: DOE 5µm Quantity per standard packaging: 25 Filter cartridge Type: 26310 Cotton Wound 30" Element connection: DOE 5µm Quantity per standard packaging: 25 ERIKS Item #: 14234275
 
Please login to see prices
25 piece per package
Filter cartridge Type: 26310 Cotton Wound 40" Element connection: DOE 5µm Quantity per standard packaging: 25 Filter cartridge Type: 26310 Cotton Wound 40" Element connection: DOE 5µm Quantity per standard packaging: 25 ERIKS Item #: 14234283
 
Please login to see prices
25 piece per package
Filter cartridge Type: 26310 Cotton Wound 10" Element connection: DOE 10µm Quantity per standard packaging: 50 Filter cartridge Type: 26310 Cotton Wound 10" Element connection: DOE 10µm Quantity per standard packaging: 50 ERIKS Item #: 14234259
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26310 Cotton Wound 20" Element connection: DOE 10µm Quantity per standard packaging: 25 Filter cartridge Type: 26310 Cotton Wound 20" Element connection: DOE 10µm Quantity per standard packaging: 25 ERIKS Item #: 14234268
 
Please login to see prices
25 piece per package
Application: Fluids
Suitable for type/series
Material: Cotton
Mesh width of filter element (µm)
Construction: Wound
Element size
Element connection: DOE
Absolute: Yes
Maximum liquid temperature (°C): 70
Clear filter      (32 of the 32 items displayed)
Page Size   
Next