ProductPage

Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring

Product documents

Document Document type
Product overview

Application

  • Liquids.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Construction
Execution
Options
Material: Polypropylene
Construction: Needle felt
Bag size: 2 (180x840 mm)
Mesh width filterbag (µm)
Absolute/nominal: Nominal
Suitable for type/series
Maximum liquid temperature: 90
Bag fixation: Stainless steel polysnap ring
Clear filter      (10 of the 10 items displayed)
Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 1µm Quantity per standard packaging: 50 Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 1µm Quantity per standard packaging: 50 ERIKS Item #: 14454545
 
Please login to see prices
50 piece per package
Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 3µm Quantity per standard packaging: 50 Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 3µm Quantity per standard packaging: 50 ERIKS Item #: 14454546
 
Please login to see prices
50 piece per package
Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 5µm Quantity per standard packaging: 50 Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 5µm Quantity per standard packaging: 50 ERIKS Item #: 14454547
 
Please login to see prices
50 piece per package
Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 10µm Quantity per standard packaging: 50 Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 10µm Quantity per standard packaging: 50 ERIKS Item #: 14454548
 
Please login to see prices
50 piece per package
Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 25µm Quantity per standard packaging: 50 Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 25µm Quantity per standard packaging: 50 ERIKS Item #: 14454549
 
Please login to see prices
50 piece per package
Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 50µm Quantity per standard packaging: 50 Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 50µm Quantity per standard packaging: 50 ERIKS Item #: 14454550
 
Please login to see prices
50 piece per package
Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 75µm Quantity per standard packaging: 50 Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 75µm Quantity per standard packaging: 50 ERIKS Item #: 14454551
 
Please login to see prices
50 piece per package
Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 100µm Quantity per standard packaging: 50 Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 100µm Quantity per standard packaging: 50 ERIKS Item #: 14454552
 
Please login to see prices
50 piece per package
Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 150µm Quantity per standard packaging: 50 Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 150µm Quantity per standard packaging: 50 ERIKS Item #: 14454553
 
Please login to see prices
50 piece per package
Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 200µm Quantity per standard packaging: 50 Filter bag Type: 26002 Polypropylene/Needle felt Stainless steel polysnap ring Bag size: 2 (180x840 mm) 200µm Quantity per standard packaging: 50 ERIKS Item #: 14454554
 
Please login to see prices
50 piece per package
Material: Polypropylene
Construction: Needle felt
Bag size: 2 (180x840 mm)
Mesh width filterbag (µm)
Absolute/nominal: Nominal
Suitable for type/series
Maximum liquid temperature: 90
Bag fixation: Stainless steel polysnap ring
Clear filter      (10 of the 10 items displayed)