ProductPage

Filter bag Type: 26004 Polypropylene/Monofilament Stainless steel polysnap ring

Product documents

Document Document type
Product overview

Application

  • Liquids.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Construction
Execution
Options
Material: Polypropylene
Construction: Monofilament
Bag size: 2 (180x840 mm)
Mesh width filterbag (µm)
Absolute/nominal: Absolute
Suitable for type/series
Maximum liquid temperature: 90
Bag fixation: Stainless steel polysnap ring
Clear filter      (3 of the 3 items displayed)
Filter bag Type: 26004 Polypropylene/Monofilament Stainless steel polysnap ring Bag size: 2 (180x840 mm) 300µm Quantity per standard packaging: 50 Filter bag Type: 26004 Polypropylene/Monofilament Stainless steel polysnap ring Bag size: 2 (180x840 mm) 300µm Quantity per standard packaging: 50 ERIKS Item #: 14454555
 
Please login to see prices
50 piece per package
Filter bag Type: 26004 Polypropylene/Monofilament Stainless steel polysnap ring Bag size: 2 (180x840 mm) 400µm Quantity per standard packaging: 50 Filter bag Type: 26004 Polypropylene/Monofilament Stainless steel polysnap ring Bag size: 2 (180x840 mm) 400µm Quantity per standard packaging: 50 ERIKS Item #: 14454556
 
Please login to see prices
50 piece per package
Filter bag Type: 26004 Polypropylene/Monofilament Stainless steel polysnap ring Bag size: 2 (180x840 mm) 600µm Quantity per standard packaging: 50 Filter bag Type: 26004 Polypropylene/Monofilament Stainless steel polysnap ring Bag size: 2 (180x840 mm) 600µm Quantity per standard packaging: 50 ERIKS Item #: 14454557
 
Please login to see prices
50 piece per package
Material: Polypropylene
Construction: Monofilament
Bag size: 2 (180x840 mm)
Mesh width filterbag (µm)
Absolute/nominal: Absolute
Suitable for type/series
Maximum liquid temperature: 90
Bag fixation: Stainless steel polysnap ring
Clear filter      (3 of the 3 items displayed)