ProductPage

Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring

Product documents

Document Document type
Product overview

Application

  • Liquids.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Construction
Execution
Options
Material: Polyester
Construction: Needle felt
Bag size
Mesh width filterbag (µm)
Absolute/nominal: Nominal
Suitable for type/series
Maximum liquid temperature: 100
Bag fixation: PE polysnap ring
Clear filter      (50 of the 50 items displayed)
Page Size   
Next
Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 1µm Quantity per standard packaging: 50 Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 1µm Quantity per standard packaging: 50 ERIKS Item #: 14234082
 
Please login to see prices
50 piece per package
Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 3µm Quantity per standard packaging: 50 Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 3µm Quantity per standard packaging: 50 ERIKS Item #: 14234083
 
Please login to see prices
50 piece per package
Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 5µm Quantity per standard packaging: 50 Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 5µm Quantity per standard packaging: 50 ERIKS Item #: 14234085
 
Please login to see prices
50 piece per package
Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 10µm Quantity per standard packaging: 50 Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 10µm Quantity per standard packaging: 50 ERIKS Item #: 14234086
 
Please login to see prices
50 piece per package
Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 25µm Quantity per standard packaging: 50 Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 25µm Quantity per standard packaging: 50 ERIKS Item #: 14234087
 
Please login to see prices
50 piece per package
Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 50µm Quantity per standard packaging: 50 Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 50µm Quantity per standard packaging: 50 ERIKS Item #: 14234088
 
Please login to see prices
50 piece per package
Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 75µm Quantity per standard packaging: 50 Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 75µm Quantity per standard packaging: 50 ERIKS Item #: 14234089
 
Please login to see prices
50 piece per package
Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 100µm Quantity per standard packaging: 50 Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 100µm Quantity per standard packaging: 50 ERIKS Item #: 14234090
 
Please login to see prices
50 piece per package
Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 150µm Quantity per standard packaging: 50 Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 150µm Quantity per standard packaging: 50 ERIKS Item #: 14234091
 
Please login to see prices
50 piece per package
Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 200µm Quantity per standard packaging: 50 Filter bag Type: 26011 Polyester/Needle felt PE polysnap ring Bag size: 1 (180x420 mm) 200µm Quantity per standard packaging: 50 ERIKS Item #: 14234092
 
Please login to see prices
50 piece per package
Material: Polyester
Construction: Needle felt
Bag size
Mesh width filterbag (µm)
Absolute/nominal: Nominal
Suitable for type/series
Maximum liquid temperature: 100
Bag fixation: PE polysnap ring
Clear filter      (50 of the 50 items displayed)
Page Size   
Next