ProductPage

Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring

Product documents

Document Document type
Product overview

Application

  • Liquids.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Construction
Execution
Options
Material: Nylon
Construction: Monofilament
Bag size
Mesh width filterbag (µm)
Absolute/nominal: Absolute
Suitable for type/series
Maximum liquid temperature: 100
Bag fixation: PE polysnap ring
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 100µm Quantity per standard packaging: 50 Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 100µm Quantity per standard packaging: 50 ERIKS Item #: 14234137
 
Please login to see prices
50 piece per package
Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 125µm Quantity per standard packaging: 50 Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 125µm Quantity per standard packaging: 50 ERIKS Item #: 14234138
 
Please login to see prices
50 piece per package
Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 150µm Quantity per standard packaging: 50 Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 150µm Quantity per standard packaging: 50 ERIKS Item #: 14234140
 
Please login to see prices
50 piece per package
Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 175µm Quantity per standard packaging: 50 Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 175µm Quantity per standard packaging: 50 ERIKS Item #: 14234141
 
Please login to see prices
50 piece per package
Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 200µm Quantity per standard packaging: 50 Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 200µm Quantity per standard packaging: 50 ERIKS Item #: 14234142
 
Please login to see prices
50 piece per package
Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 250µm Quantity per standard packaging: 50 Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 250µm Quantity per standard packaging: 50 ERIKS Item #: 14234143
 
Please login to see prices
50 piece per package
Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 300µm Quantity per standard packaging: 50 Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 300µm Quantity per standard packaging: 50 ERIKS Item #: 14234144
 
Please login to see prices
50 piece per package
Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 400µm Quantity per standard packaging: 50 Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 400µm Quantity per standard packaging: 50 ERIKS Item #: 14234145
 
Please login to see prices
50 piece per package
Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 500µm Quantity per standard packaging: 50 Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 1 (180x420 mm) 500µm Quantity per standard packaging: 50 ERIKS Item #: 14234146
 
Please login to see prices
50 piece per package
Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 2 (180x840 mm) 100µm Quantity per standard packaging: 50 Filter bag Type: 26021 Nylon/Monofilament PE polysnap ring Bag size: 2 (180x840 mm) 100µm Quantity per standard packaging: 50 ERIKS Item #: 14234147
 
Please login to see prices
50 piece per package
Material: Nylon
Construction: Monofilament
Bag size
Mesh width filterbag (µm)
Absolute/nominal: Absolute
Suitable for type/series
Maximum liquid temperature: 100
Bag fixation: PE polysnap ring
Clear filter      (18 of the 18 items displayed)
Page Size   
Next