ProductPage

ULTRAFILTER Filter cartridge Series: PF-PVDFDL PVDF

Product documents

Document Document type
Product overview

Application

  • Liquids.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Construction
Approval
Options
Application: Fluids
Suitable for type/series: PF-EG
Material: PVDF
Mesh width of filter element (µm)
Construction: Double layer membrane
Element size
Element connection
Seals: Silicone
Nominal: Yes
Approvals: EC1935
Sterile: Yes
Clear filter      (160 of the 160 items displayed)
Page Size   
Next
Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 5" Element connection: Code 2 0.2 + 0.1µm ULTRAFILTER Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 5" Element connection: Code 2 0.2 + 0.1µm ERIKS Item #: 14494802
 
Please login to see prices
Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 5" Element connection: Code 7 0.2 + 0.1µm ULTRAFILTER Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 5" Element connection: Code 7 0.2 + 0.1µm ERIKS Item #: 14494810
 
Please login to see prices
Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 5" Element connection: Code 8 0.2 + 0.1µm ULTRAFILTER Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 5" Element connection: Code 8 0.2 + 0.1µm ERIKS Item #: 14494818
 
Please login to see prices
Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 5" Element connection: DOE 0.2 + 0.1µm ULTRAFILTER Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 5" Element connection: DOE 0.2 + 0.1µm ERIKS Item #: 14494794
 
Please login to see prices
Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 10" Element connection: Code 2 0.2 + 0.1µm ULTRAFILTER Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 10" Element connection: Code 2 0.2 + 0.1µm ERIKS Item #: 14494834
 
Please login to see prices
Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 10" Element connection: Code 7 0.2 + 0.1µm ULTRAFILTER Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 10" Element connection: Code 7 0.2 + 0.1µm ERIKS Item #: 14494842
 
Please login to see prices
Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 10" Element connection: Code 8 0.2 + 0.1µm ULTRAFILTER Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 10" Element connection: Code 8 0.2 + 0.1µm ERIKS Item #: 14494850
 
Please login to see prices
Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 10" Element connection: DOE 0.2 + 0.1µm ULTRAFILTER Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 10" Element connection: DOE 0.2 + 0.1µm ERIKS Item #: 14494826
 
Please login to see prices
Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 20" Element connection: Code 2 0.2 + 0.1µm ULTRAFILTER Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 20" Element connection: Code 2 0.2 + 0.1µm ERIKS Item #: 14494866
 
Please login to see prices
Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 20" Element connection: Code 7 0.2 + 0.1µm ULTRAFILTER Filter cartridge Series: PF-PVDFDL PVDF Double layer membrane Sterile Silicone 20" Element connection: Code 7 0.2 + 0.1µm ERIKS Item #: 14494874
 
Please login to see prices
Application: Fluids
Suitable for type/series: PF-EG
Material: PVDF
Mesh width of filter element (µm)
Construction: Double layer membrane
Element size
Element connection
Seals: Silicone
Nominal: Yes
Approvals: EC1935
Sterile: Yes
Clear filter      (160 of the 160 items displayed)
Page Size   
Next