ProductPage

Filter cartridge Type: 26113 Polypropylene

Product documents

Document Document type
Product overview

Application

  • Liquids.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Construction
Execution
Options
Application: Fluids
Suitable for type/series
Material: Polypropylene
Mesh width of filter element (µm)
Construction: Meltblown
Element size
Element connection: Code 3 (O-ringen 222 / SOE Flat)
Nominal: Yes
Clear filter      (32 of the 32 items displayed)
Page Size   
Next
Filter cartridge Type: 26113 Polypropylene Meltblown 10" Element connection: Code 3 (O-ringen 222 / SOE Flat) 1µm Quantity per standard packaging: 50 Filter cartridge Type: 26113 Polypropylene Meltblown 10" Element connection: Code 3 (O-ringen 222 / SOE Flat) 1µm Quantity per standard packaging: 50 ERIKS Item #: 14238737
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26113 Polypropylene Meltblown 20" Element connection: Code 3 (O-ringen 222 / SOE Flat) 1µm Quantity per standard packaging: 25 Filter cartridge Type: 26113 Polypropylene Meltblown 20" Element connection: Code 3 (O-ringen 222 / SOE Flat) 1µm Quantity per standard packaging: 25 ERIKS Item #: 14238745
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26113 Polypropylene Meltblown 30" Element connection: Code 3 (O-ringen 222 / SOE Flat) 1µm Quantity per standard packaging: 25 Filter cartridge Type: 26113 Polypropylene Meltblown 30" Element connection: Code 3 (O-ringen 222 / SOE Flat) 1µm Quantity per standard packaging: 25 ERIKS Item #: 14238753
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26113 Polypropylene Meltblown 40" Element connection: Code 3 (O-ringen 222 / SOE Flat) 1µm Quantity per standard packaging: 25 Filter cartridge Type: 26113 Polypropylene Meltblown 40" Element connection: Code 3 (O-ringen 222 / SOE Flat) 1µm Quantity per standard packaging: 25 ERIKS Item #: 14238761
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26113 Polypropylene Meltblown 10" Element connection: Code 3 (O-ringen 222 / SOE Flat) 5µm Quantity per standard packaging: 50 Filter cartridge Type: 26113 Polypropylene Meltblown 10" Element connection: Code 3 (O-ringen 222 / SOE Flat) 5µm Quantity per standard packaging: 50 ERIKS Item #: 14238738
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26113 Polypropylene Meltblown 20" Element connection: Code 3 (O-ringen 222 / SOE Flat) 5µm Quantity per standard packaging: 25 Filter cartridge Type: 26113 Polypropylene Meltblown 20" Element connection: Code 3 (O-ringen 222 / SOE Flat) 5µm Quantity per standard packaging: 25 ERIKS Item #: 14238746
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26113 Polypropylene Meltblown 30" Element connection: Code 3 (O-ringen 222 / SOE Flat) 5µm Quantity per standard packaging: 25 Filter cartridge Type: 26113 Polypropylene Meltblown 30" Element connection: Code 3 (O-ringen 222 / SOE Flat) 5µm Quantity per standard packaging: 25 ERIKS Item #: 14238754
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26113 Polypropylene Meltblown 40" Element connection: Code 3 (O-ringen 222 / SOE Flat) 5µm Quantity per standard packaging: 25 Filter cartridge Type: 26113 Polypropylene Meltblown 40" Element connection: Code 3 (O-ringen 222 / SOE Flat) 5µm Quantity per standard packaging: 25 ERIKS Item #: 14238762
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26113 Polypropylene Meltblown 10" Element connection: Code 3 (O-ringen 222 / SOE Flat) 10µm Quantity per standard packaging: 50 Filter cartridge Type: 26113 Polypropylene Meltblown 10" Element connection: Code 3 (O-ringen 222 / SOE Flat) 10µm Quantity per standard packaging: 50 ERIKS Item #: 14238739
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26113 Polypropylene Meltblown 20" Element connection: Code 3 (O-ringen 222 / SOE Flat) 10µm Quantity per standard packaging: 25 Filter cartridge Type: 26113 Polypropylene Meltblown 20" Element connection: Code 3 (O-ringen 222 / SOE Flat) 10µm Quantity per standard packaging: 25 ERIKS Item #: 14238747
 
Please login to see prices
50 piece per package
Application: Fluids
Suitable for type/series
Material: Polypropylene
Mesh width of filter element (µm)
Construction: Meltblown
Element size
Element connection: Code 3 (O-ringen 222 / SOE Flat)
Nominal: Yes
Clear filter      (32 of the 32 items displayed)
Page Size   
Next