ProductPage

LENZING Bag filter body Type: 24011 Stainless steel SS304 Flange

Product documents

Document Document type
Product overview

Application

  • Liquids.
  • Horizontal pipes.
  • Pressure pipes.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Construction
Execution
Approval
Options
Construction type: Side entry / bottom exit
Suitable for bag size
Bag quantity: 1
Housing material: Stainless steel
Connection: Flange
Pressure rating: PN10
Clear filter      (9 of the 9 items displayed)
Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 1 PN10 Flange DN80 LENZING Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 1 PN10 Flange DN80 ERIKS Item #: 14234158
 
Please login to see prices
Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 1 PN10 Flange DN50 LENZING Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 1 PN10 Flange DN50 ERIKS Item #: 14234157
 
Please login to see prices
Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 1 PN10 Flange DN100 LENZING Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 1 PN10 Flange DN100 ERIKS Item #: 14234159
 
Please login to see prices
Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 2 PN10 Flange DN65 LENZING Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 2 PN10 Flange DN65 ERIKS Item #: 14234166
 
Please login to see prices
Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 2 PN10 Flange DN80 LENZING Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 2 PN10 Flange DN80 ERIKS Item #: 14234167
 
Please login to see prices
Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 2 PN10 Flange DN100 LENZING Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 2 PN10 Flange DN100 ERIKS Item #: 14234169
 
Please login to see prices
Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 2 PN10 Flange DN50 LENZING Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 2 PN10 Flange DN50 ERIKS Item #: 14234165
 
Please login to see prices
Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 3 PN10 Flange DN25 LENZING Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 3 PN10 Flange DN25 ERIKS Item #: 14234175
 
Please login to see prices
Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 4 PN10 Flange DN25 LENZING Bag filter body Type: 24011 Stainless steel SS304 Suitable for bag size: 4 PN10 Flange DN25 ERIKS Item #: 14234179
 
Please login to see prices
Construction type: Side entry / bottom exit
Suitable for bag size
Bag quantity: 1
Housing material: Stainless steel
Connection: Flange
Pressure rating: PN10
Clear filter      (9 of the 9 items displayed)