ProductPage

LENZING Bag filter body Type: 24031 Stainless steel SS316 Flange

Product documents

Document Document type
Product overview

Application

  • Liquids.
  • Horizontal pipes.
  • Pressure pipes.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Construction
Execution
Approval
Options
Construction type: Side entry / bottom exit
Suitable for bag size
Bag quantity: 1
Housing material: Stainless steel
Connection: Flange
Pressure rating: PN10
Clear filter      (8 of the 8 items displayed)
Bag filter body Type: 24031 Stainless steel SS316 Suitable for bag size: 1 PN10 Flange DN50 LENZING Bag filter body Type: 24031 Stainless steel SS316 Suitable for bag size: 1 PN10 Flange DN50 ERIKS Item #: 14234161
 
Please login to see prices
Bag filter body Type: 24031 Stainless steel SS316 Suitable for bag size: 1 PN10 Flange DN100 LENZING Bag filter body Type: 24031 Stainless steel SS316 Suitable for bag size: 1 PN10 Flange DN100 ERIKS Item #: 14234163
 
Please login to see prices
Bag filter body Type: 24031 Stainless steel SS316 Suitable for bag size: 1 PN10 Flange DN80 LENZING Bag filter body Type: 24031 Stainless steel SS316 Suitable for bag size: 1 PN10 Flange DN80 ERIKS Item #: 14234162
 
Please login to see prices
Bag filter body Type: 24031 Stainless steel SS316 Suitable for bag size: 2 PN10 Flange DN80 LENZING Bag filter body Type: 24031 Stainless steel SS316 Suitable for bag size: 2 PN10 Flange DN80 ERIKS Item #: 14234172
 
Please login to see prices
Bag filter body Type: 24031 Stainless steel SS316 Suitable for bag size: 2 PN10 Flange DN100 LENZING Bag filter body Type: 24031 Stainless steel SS316 Suitable for bag size: 2 PN10 Flange DN100 ERIKS Item #: 14234173
 
Please login to see prices
Bag filter body Type: 24031 Stainless steel SS316 Suitable for bag size: 2 PN10 Flange DN50 LENZING Bag filter body Type: 24031 Stainless steel SS316 Suitable for bag size: 2 PN10 Flange DN50 ERIKS Item #: 14234171
 
Please login to see prices
Bag filter body Type: 24031 Stainless steel SS316 Suitable for bag size: 3 PN10 Flange DN25 LENZING Bag filter body Type: 24031 Stainless steel SS316 Suitable for bag size: 3 PN10 Flange DN25 ERIKS Item #: 14234177
 
Please login to see prices
Bag filter body Type: 24031 Stainless steel SS316 Suitable for bag size: 4 PN10 Flange DN25 LENZING Bag filter body Type: 24031 Stainless steel SS316 Suitable for bag size: 4 PN10 Flange DN25 ERIKS Item #: 14234181
 
Please login to see prices
Construction type: Side entry / bottom exit
Suitable for bag size
Bag quantity: 1
Housing material: Stainless steel
Connection: Flange
Pressure rating: PN10
Clear filter      (8 of the 8 items displayed)