ProductPage

ULTRAFILTER Cartridge filter body Series: PF-EG Stainless steel Tri-clamp DIN 32676

Product documents

Document Document type
Product overview

Application

  • Liquids.
  • Horizontal piping.
  • Suction and delivery piping.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Execution
Approval
Options
Tables
Body size
Housing material: Stainless steel
Suitable for element size
Number of elements
Nominal inner diameter
Connection: Tri-clamp DIN 32676
Pressure rating: PN16
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Cartridge filter body Series: PF-EG 0012 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN25 Number of elements: 1 Suitable for element size: 5" Code 7 Max. operating pressure: 8bar ULTRAFILTER Cartridge filter body Series: PF-EG 0012 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN25 Number of elements: 1 Suitable for element size: 5" Code 7 Max. operating pressure: 8bar ERIKS Item #: 14494962
 
Please login to see prices
Cartridge filter body Series: PF-EG 0025 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN25 Number of elements: 1 Suitable for element size: 10" Code 7 Max. operating pressure: 8bar ULTRAFILTER Cartridge filter body Series: PF-EG 0025 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN25 Number of elements: 1 Suitable for element size: 10" Code 7 Max. operating pressure: 8bar ERIKS Item #: 14494963
 
Please login to see prices
Cartridge filter body Series: PF-EG 0050 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN25 Number of elements: 1 Suitable for element size: 20" Code 7 Max. operating pressure: 8bar ULTRAFILTER Cartridge filter body Series: PF-EG 0050 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN25 Number of elements: 1 Suitable for element size: 20" Code 7 Max. operating pressure: 8bar ERIKS Item #: 14494964
 
Please login to see prices
Cartridge filter body Series: PF-EG 0075 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN25 Number of elements: 1 Suitable for element size: 30" Code 7 Max. operating pressure: 8bar ULTRAFILTER Cartridge filter body Series: PF-EG 0075 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN25 Number of elements: 1 Suitable for element size: 30" Code 7 Max. operating pressure: 8bar ERIKS Item #: 14494965
 
Please login to see prices
Cartridge filter body Series: PF-EG 0080 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN40 Number of elements: 3 Suitable for element size: 10" Code 7 Max. operating pressure: 8bar ULTRAFILTER Cartridge filter body Series: PF-EG 0080 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN40 Number of elements: 3 Suitable for element size: 10" Code 7 Max. operating pressure: 8bar ERIKS Item #: 14494966
 
Please login to see prices
Cartridge filter body Series: PF-EG 0150 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN40 Number of elements: 3 Suitable for element size: 20" Code 7 Max. operating pressure: 8bar ULTRAFILTER Cartridge filter body Series: PF-EG 0150 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN40 Number of elements: 3 Suitable for element size: 20" Code 7 Max. operating pressure: 8bar ERIKS Item #: 14494967
 
Please login to see prices
Cartridge filter body Series: PF-EG 0225 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN40 Number of elements: 3 Suitable for element size: 30" Code 7 Max. operating pressure: 8bar ULTRAFILTER Cartridge filter body Series: PF-EG 0225 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN40 Number of elements: 3 Suitable for element size: 30" Code 7 Max. operating pressure: 8bar ERIKS Item #: 14494968
 
Please login to see prices
Cartridge filter body Series: PF-EG 0250 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN50 Number of elements: 5 Suitable for element size: 20" Code 7 Max. operating pressure: 8bar ULTRAFILTER Cartridge filter body Series: PF-EG 0250 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN50 Number of elements: 5 Suitable for element size: 20" Code 7 Max. operating pressure: 8bar ERIKS Item #: 14494969
 
Please login to see prices
Cartridge filter body Series: PF-EG 0375 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN50 Number of elements: 5 Suitable for element size: 30" Code 7 Max. operating pressure: 8bar ULTRAFILTER Cartridge filter body Series: PF-EG 0375 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN50 Number of elements: 5 Suitable for element size: 30" Code 7 Max. operating pressure: 8bar ERIKS Item #: 14494970
 
Please login to see prices
Cartridge filter body Series: PF-EG 0450 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN65 Number of elements: 9 Suitable for element size: 20" Code 7 Max. operating pressure: 8bar ULTRAFILTER Cartridge filter body Series: PF-EG 0450 Stainless steel/SS316 PN16 Tri-clamp DIN 32676 DN65 Number of elements: 9 Suitable for element size: 20" Code 7 Max. operating pressure: 8bar ERIKS Item #: 14494971
 
Please login to see prices
Body size
Housing material: Stainless steel
Suitable for element size
Number of elements
Nominal inner diameter
Connection: Tri-clamp DIN 32676
Pressure rating: PN16
Clear filter      (11 of the 11 items displayed)
Page Size   
Next