ProductPage

AXIUM Hygienic single filter Type: 1676 Stainless steel SS316 Tri-clamp

Product documents

Document Document type
Product overview

Application

  • Industry, chemicals, pharmaceuticals, biotechnology, cosmetics, food, beverage and dairy industries in which cleaning is carried out via CIP/SIP

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter
Connection: Tri-clamp
Pressure rating: PN10
Mesh width: 1 mm
Clear filter      (3 of the 3 items displayed)
Hygienic single filter Type: 1676 Stainless steel SS316/Stainless steel 1 mm PN10 Tri-clamp 1" (25) AXIUM Hygienic single filter Type: 1676 Stainless steel SS316/Stainless steel 1 mm PN10 Tri-clamp 1" (25) ERIKS Item #: 12726838
 
Please login to see prices
Hygienic single filter Type: 1676 Stainless steel SS316/Stainless steel 1 mm PN10 Tri-clamp 1.1/2" (40) AXIUM Hygienic single filter Type: 1676 Stainless steel SS316/Stainless steel 1 mm PN10 Tri-clamp 1.1/2" (40) ERIKS Item #: 12726839
 
Please login to see prices
Hygienic single filter Type: 1676 Stainless steel SS316/Stainless steel 1 mm PN10 Tri-clamp 2" (50) AXIUM Hygienic single filter Type: 1676 Stainless steel SS316/Stainless steel 1 mm PN10 Tri-clamp 2" (50) ERIKS Item #: 12726840
 
Please login to see prices
Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter
Connection: Tri-clamp
Pressure rating: PN10
Mesh width: 1 mm
Clear filter      (3 of the 3 items displayed)