ProductPage

AXIUM Hygienic single filter Type: 1680 Stainless steel SS316 Tri-clamp

Product documents

Document Document type
Product overview

Application

  • Industry, chemicals, pharmaceuticals, biotechnology, cosmetics, food, beverage and dairy industries in which cleaning is carried out via CIP/SIP

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter
Connection: Tri-clamp
Pressure rating: PN10
Mesh width: 250 µm
Clear filter      (3 of the 3 items displayed)
Hygienic single filter Type: 1680 Stainless steel SS316/Stainless steel 250 µm PN10 Tri-clamp 1.1/2" (40) AXIUM Hygienic single filter Type: 1680 Stainless steel SS316/Stainless steel 250 µm PN10 Tri-clamp 1.1/2" (40) ERIKS Item #: 12717995
 
Please login to see prices
Hygienic single filter Type: 1680 Stainless steel SS316/Stainless steel 250 µm PN10 Tri-clamp 2" (50) AXIUM Hygienic single filter Type: 1680 Stainless steel SS316/Stainless steel 250 µm PN10 Tri-clamp 2" (50) ERIKS Item #: 12717996
 
Please login to see prices
Hygienic single filter Type: 1680 Stainless steel SS316/Stainless steel 250 µm PN10 Tri-clamp 3" (80) AXIUM Hygienic single filter Type: 1680 Stainless steel SS316/Stainless steel 250 µm PN10 Tri-clamp 3" (80) ERIKS Item #: 12717997
 
Please login to see prices
Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter
Connection: Tri-clamp
Pressure rating: PN10
Mesh width: 250 µm
Clear filter      (3 of the 3 items displayed)