ProductPage

AIRPEL Single filter Type: 1635 Cast iron EN-JL1030 Internal thread (BSPP)

Product documents

Document Document type
Product 3D image Download  
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Water
  • Oil
  • Process fluids
  • General industry

Recommended in: Chemical

Technical information
Options
Stock item
Norm: EN (DIN)
Housing material: Cast iron
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Clear filter      (6 of the 6 items displayed)
Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 3/4" (20) AIRPEL Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 10058822
 
Please login to see prices
Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 1" (25) AIRPEL Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 10058820
 
Please login to see prices
Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 1.1/4" (32) AIRPEL Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 10058824
 
Please login to see prices
Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 1.1/2" (40) AIRPEL Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 10058823
 
Please login to see prices
Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 2" (50) AIRPEL Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 10058821
 
Please login to see prices
Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 2.1/2" (65) AIRPEL Single filter Type: 1635 Cast iron EN-JL1030 PN16 Internal thread (BSPP) 2.1/2" (65) ERIKS Item #: 10058825
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing material: Cast iron
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Clear filter      (6 of the 6 items displayed)