ProductPage

FIP Y-filter Series: RVIM PP Plastic welded sleeve

Product documents

Document Document type
Product overview

Connection: Plastic welded sleeve
Housing material: PP
External tube diameter of connection (mm)
Pressure rating
Perforation size (mm): 1.5
Face to Face length (mm)
With measuring connections: No
Clear filter      (3 of the 3 items displayed)
Y-filter Series: RVIM PP/FPM (FKM) 1.5mm PN6 Plastic welded sleeve 75mm FIP Y-filter Series: RVIM PP/FPM (FKM) 1.5mm PN6 Plastic welded sleeve 75mm ERIKS Item #: 10059114
 
Please login to see prices
Y-filter Series: RVIM PP/FPM (FKM) 1.5mm PN4 Plastic welded sleeve 90mm FIP Y-filter Series: RVIM PP/FPM (FKM) 1.5mm PN4 Plastic welded sleeve 90mm ERIKS Item #: 10059115
 
Please login to see prices
Y-filter Series: RVIM PP/FPM (FKM) 1.5mm PN4 Plastic welded sleeve 110mm FIP Y-filter Series: RVIM PP/FPM (FKM) 1.5mm PN4 Plastic welded sleeve 110mm ERIKS Item #: 10059116
 
Please login to see prices
Connection: Plastic welded sleeve
Housing material: PP
External tube diameter of connection (mm)
Pressure rating
Perforation size (mm): 1.5
Face to Face length (mm)
With measuring connections: No
Clear filter      (3 of the 3 items displayed)