ProductPage

FIP Y-filter Series: RVUFT PVC-U (transparent) Internal thread (BSPP)

Product documents

Document Document type
Product overview

Housing material: PVC-U (transparent)
Connection: Internal thread (BSPP)
Nominal inner diameter
Perforation size (mm): 1.5
Pressure rating
Face to Face length (mm)
With measuring connections: No
Clear filter      (7 of the 7 items displayed)
Y-filter Series: RVUFT PVC-U (transparent)/EPDM 1.5mm PN16 Internal thread (BSPP) 3/8" (10) FIP Y-filter Series: RVUFT PVC-U (transparent)/EPDM 1.5mm PN16 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 11109117
 
Please login to see prices
2 piece per package
Y-filter Series: RVUFT PVC-U (transparent)/EPDM 1.5mm PN16 Internal thread (BSPP) 1/2" (15) FIP Y-filter Series: RVUFT PVC-U (transparent)/EPDM 1.5mm PN16 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 11109118
 
Please login to see prices
Y-filter Series: RVUFT PVC-U (transparent)/EPDM 1.5mm PN16 Internal thread (BSPP) 3/4" (20) FIP Y-filter Series: RVUFT PVC-U (transparent)/EPDM 1.5mm PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 11109119
 
Please login to see prices
2 piece per package
Y-filter Series: RVUFT PVC-U (transparent)/EPDM 1.5mm PN16 Internal thread (BSPP) 1" (25) FIP Y-filter Series: RVUFT PVC-U (transparent)/EPDM 1.5mm PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 11109120
 
Please login to see prices
Y-filter Series: RVUFT PVC-U (transparent)/EPDM 1.5mm PN10 Internal thread (BSPP) 1.1/4" (32) FIP Y-filter Series: RVUFT PVC-U (transparent)/EPDM 1.5mm PN10 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 11109121
 
Please login to see prices
2 piece per package
Y-filter Series: RVUFT PVC-U (transparent)/EPDM 1.5mm PN10 Internal thread (BSPP) 1.1/2" (40) FIP Y-filter Series: RVUFT PVC-U (transparent)/EPDM 1.5mm PN10 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 11109122
 
Please login to see prices
2 piece per package
Y-filter Series: RVUFT PVC-U (transparent)/EPDM 1.5mm PN10 Internal thread (BSPP) 2" (50) FIP Y-filter Series: RVUFT PVC-U (transparent)/EPDM 1.5mm PN10 Internal thread (BSPP) 2" (50) ERIKS Item #: 11109123
 
Please login to see prices
2 piece per package
Housing material: PVC-U (transparent)
Connection: Internal thread (BSPP)
Nominal inner diameter
Perforation size (mm): 1.5
Pressure rating
Face to Face length (mm)
With measuring connections: No
Clear filter      (7 of the 7 items displayed)