ProductPage

DURAPIPE Y-filter Series: HOUVA ABS Glued sleeve

Product documents

Document Document type
Product overview

Stock item
Connection: Glued sleeve
Housing material: ABS
External tube diameter of connection (mm)
Pressure rating: PN16
Perforation size (mm): 0.8
Face to Face length (mm)
With measuring connections: No
Clear filter      (6 of the 6 items displayed)
Y-filter Series: HOUVA ABS 0.8mm PN16 Glued sleeve 20mm DURAPIPE Y-filter Series: HOUVA ABS 0.8mm PN16 Glued sleeve 20mm ERIKS Item #: 11263157
 
Please login to see prices
Y-filter Series: HOUVA ABS 0.8mm PN16 Glued sleeve 25mm DURAPIPE Y-filter Series: HOUVA ABS 0.8mm PN16 Glued sleeve 25mm ERIKS Item #: 11263158
 
Please login to see prices
Y-filter Series: HOUVA ABS 0.8mm PN16 Glued sleeve 32mm DURAPIPE Y-filter Series: HOUVA ABS 0.8mm PN16 Glued sleeve 32mm ERIKS Item #: 11263159
 
Please login to see prices
Y-filter Series: HOUVA ABS 0.8mm PN16 Glued sleeve 40mm DURAPIPE Y-filter Series: HOUVA ABS 0.8mm PN16 Glued sleeve 40mm ERIKS Item #: 11263160
 
Please login to see prices
Y-filter Series: HOUVA ABS 0.8mm PN16 Glued sleeve 50mm DURAPIPE Y-filter Series: HOUVA ABS 0.8mm PN16 Glued sleeve 50mm ERIKS Item #: 11263161
 
Please login to see prices
Y-filter Series: HOUVA ABS 0.8mm PN16 Glued sleeve 63mm DURAPIPE Y-filter Series: HOUVA ABS 0.8mm PN16 Glued sleeve 63mm ERIKS Item #: 11263162
 
Please login to see prices
Stock item
Connection: Glued sleeve
Housing material: ABS
External tube diameter of connection (mm)
Pressure rating: PN16
Perforation size (mm): 0.8
Face to Face length (mm)
With measuring connections: No
Clear filter      (6 of the 6 items displayed)