ProductPage

CONACO Y-filter Type: 1150 Steel Socket weld Class 800

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Gases, steam, water, oil and other process fluids

Recommended in: Chemical

Technical information
Options
Stock item
Norm: ASME
Housing material: Steel
Nominal inner diameter
Connection: Socket weld
Pressure rating: Class 800
Perforation size (mm): 0.8
With measuring connections: No
Clear filter      (3 of the 3 items displayed)
Y-filter Type: 1150 Steel ASTM A105N 0.8mm Class 800 Socket weld 1/2" (15) CONACO Y-filter Type: 1150 Steel ASTM A105N 0.8mm Class 800 Socket weld 1/2" (15) ERIKS Item #: 13383596
 
Please login to see prices
Y-filter Type: 1150 Steel ASTM A105N 0.8mm Class 800 Socket weld 3/4" (20) CONACO Y-filter Type: 1150 Steel ASTM A105N 0.8mm Class 800 Socket weld 3/4" (20) ERIKS Item #: 13383597
 
Please login to see prices
Y-filter Type: 1150 Steel ASTM A105N 0.8mm Class 800 Socket weld 1" (25) CONACO Y-filter Type: 1150 Steel ASTM A105N 0.8mm Class 800 Socket weld 1" (25) ERIKS Item #: 13383598
 
Please login to see prices
Stock item
Norm: ASME
Housing material: Steel
Nominal inner diameter
Connection: Socket weld
Pressure rating: Class 800
Perforation size (mm): 0.8
With measuring connections: No
Clear filter      (3 of the 3 items displayed)