ProductPage

OLEODINAMICA MARCHESINI 2 ways flow divider V-EQ

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

These valves are used when two equal actuators, that are not mechanically couples, supplied by the same pump and controlled by a single valve, must move simultaneously both in extension and retraction.
Material:
- Body: zinc-plated steel.
- Internal parts: hardened and ground steel.
- Seals: BUNA N.
Mounting:
- Pipemounting: BSP ports.

Stock item
Type: Inline mounting
Volume flow (l/min)
Max. operating pressure (bar): 250
Material: Cast iron
Clear filter      (8 of the 8 items displayed)
Fixed Flow divider V-EQ 8 OLEODINAMICA MARCHESINI Fixed Flow divider V-EQ 8 ERIKS Item #: 12495718

Catalogue item no 1: 12495718

 
Price (Per piece):
€376.65
Fixed Flow divider V-EQ 10 OLEODINAMICA MARCHESINI Fixed Flow divider V-EQ 10 ERIKS Item #: 12495719

Catalogue item no 1: 12495719

 
Price (Per piece):
€369.00
Fixed Flow divider V-EQ 15 OLEODINAMICA MARCHESINI Fixed Flow divider V-EQ 15 ERIKS Item #: 12495720

Catalogue item no 1: 12495720

 
Price (Per piece):
€305.55
Fixed Flow divider V-EQ 20 OLEODINAMICA MARCHESINI Fixed Flow divider V-EQ 20 ERIKS Item #: 12495721

Catalogue item no 1: 12495721

 
Price (Per piece):
€305.55
Fixed Flow divider V-EQ 22 OLEODINAMICA MARCHESINI Fixed Flow divider V-EQ 22 ERIKS Item #: 12495722

Catalogue item no 1: 12495722

 
Price (Per piece):
€305.55
Fixed Flow divider V-EQ 25 OLEODINAMICA MARCHESINI Fixed Flow divider V-EQ 25 ERIKS Item #: 12495723

Catalogue item no 1: 12495723

 
Price (Per piece):
€309.60
Fixed Flow divider V-EQ 30 OLEODINAMICA MARCHESINI Fixed Flow divider V-EQ 30 ERIKS Item #: 12495724

Catalogue item no 1: 12495724

 
Price (Per piece):
€309.60
Fixed Flow divider V-EQ 50 OLEODINAMICA MARCHESINI Fixed Flow divider V-EQ 50 ERIKS Item #: 12495725

Catalogue item no 1: 12495725

 
Price (Per piece):
€376.65
Stock item
Type: Inline mounting
Volume flow (l/min)
Max. operating pressure (bar): 250
Material: Cast iron
Clear filter      (8 of the 8 items displayed)