ProductPage

ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium Internal thread (BSPP)

Product documents

Document Document type
Product overview

Application

  • Air, natural gas and liquefied petroleum gas
  • Other non-aggressive gases of type I, II and III (EN 437)
  • Gas-consuming devices, gas reduction valves and gas furnaces

Technical information
Approval
Norm: EN (DIN)
Housing material: Aluminium
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Mesh width: 30 µm
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
(Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN2.5 Internal thread (BSPP) 1/2" (15) ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN2.5 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 13415997
 
Please login to see prices
(Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 1/2" (15) ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 13416004
 
Please login to see prices
(Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN2.5 Internal thread (BSPP) 3/4" (20) ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN2.5 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 13415998
 
Please login to see prices
(Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 3/4" (20) ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 13416005
 
Please login to see prices
(Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN2.5 Internal thread (BSPP) 1" (25) ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN2.5 Internal thread (BSPP) 1" (25) ERIKS Item #: 13415999
 
Please login to see prices
(Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN2.5 Internal thread (BSPP) 1" (25) ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN2.5 Internal thread (BSPP) 1" (25) ERIKS Item #: 13416000
 
Please login to see prices
(Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 1" (25) ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 1" (25) ERIKS Item #: 13228277
 
Please login to see prices
(Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 1" (25) ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 1" (25) ERIKS Item #: 13416736
 
Please login to see prices
(Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN2.5 Internal thread (BSPP) 1.1/4" (32) ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN2.5 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 13416001
 
Please login to see prices
(Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 1.1/4" (32) ELEKTROGAS (Natural)gas filter Type: 31301 Aluminium/Polypropylene 30 µm PN6 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 13416006
 
Please login to see prices
Norm: EN (DIN)
Housing material: Aluminium
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Mesh width: 30 µm
Clear filter      (16 of the 16 items displayed)
Page Size   
Next