DUNKER PLG Planetary gear PLG 75 HT
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/dunker.jpg)
Planetary gearboxes (PLG)
have the highest continuous torquecapacity of all types of gearbox; at the same time they have avery compact design, low weight and excellent gear efficiency oftypically 97%.
For our planetary gearboxes there are, dependingon customer requirements, a variety of different materials combineable,
whereby continuous torques reach up to 130 Nm, andratios from 4:1 to 512:1 are available.
The planetary gearboxesare maintenance-free.
The construction sizes are partly available to different degrees:
EP: Durable l smooth running l all duty cycles
HT: High power density l extra robust l all duty cycles l IP 65.Gearbox body up to IP 65.
Then the drive shaft has got IP 52and gets heightened up to a better protection class by thecustomer if necessary.
LB: Low backlash l very high lifetime l IP 54 standard includingshaft
Technical information
![]() |
DUNKER
PLG Planetary gear PLG 75 HT 1S
ERIKS Item #: PLG 75 HT 1S
|
Please login to see prices | |
![]() |
DUNKER
PLG Planetary gear PLG 75 HT 2S
ERIKS Item #: PLG 75 HT 2S
|
Please login to see prices |