ProductPage

RAASM 304 stainless steel fixed 400 bar reel for food industry water hose up to 130°C

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Type: Hose reel
Material: Stainless steel 304
Maximum operating pressure in bar (bar): 400
With hose: Yes
For hose inside diameter (mm): 10
Clear filter      (3 of the 3 items displayed)
9052365 waterhaspel 30m-Ø3/8 FOOD 3/8F-3/8F vast RVS 400bar S540 8544.351 RAASM 9052365 waterhaspel 30m-Ø3/8 FOOD 3/8F-3/8F vast RVS 400bar S540 8544.351 ERIKS Item #: 12735439
 
Price (Per piece):
€2,499.00
9052362 waterhaspel L=20m-Ø3/8 FOOD 3/8F-3/8F vast RVS 400bar S530 8533.351 RAASM 9052362 waterhaspel L=20m-Ø3/8 FOOD 3/8F-3/8F vast RVS 400bar S530 8533.351 ERIKS Item #: 12735437
 
Price (Per piece):
€1,795.00
9052367 waterhaspel 40m-Ø3/8 FOOD 3/8F-3/8F vast RVS 400bar S560 8563.351 RAASM 9052367 waterhaspel 40m-Ø3/8 FOOD 3/8F-3/8F vast RVS 400bar S560 8563.351 ERIKS Item #: 12735440
 
Price (Per piece):
€3,769.00
Type: Hose reel
Material: Stainless steel 304
Maximum operating pressure in bar (bar): 400
With hose: Yes
For hose inside diameter (mm): 10
Clear filter      (3 of the 3 items displayed)