ProductPage

RAASM 304 stainless steel pivoting 200 bar reel for food industry water hose up to 130°C

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Type: Hose reel
Material: Stainless steel 304
Maximum operating pressure in bar (bar): 200
With hose: Yes
For hose inside diameter (mm): 10
Clear filter      (4 of the 4 items displayed)
9051006 waterhaspel 1L=8m-Ø3/8 FOOD 3/8F-3/8F zwenkbaar RVS304 S420 8423.302 RAASM 9051006 waterhaspel 1L=8m-Ø3/8 FOOD 3/8F-3/8F zwenkbaar RVS304 S420 8423.302 ERIKS Item #: 12735311
 
Price (Per piece):
€1,651.00
9051014 waterhaspel 25m-Ø3/8 FOOD 3/8F-3/8F zwenkbaar RVS304 S520 8524.302 RAASM 9051014 waterhaspel 25m-Ø3/8 FOOD 3/8F-3/8F zwenkbaar RVS304 S520 8524.302 ERIKS Item #: 12735316
 
Price (Per piece):
€1,719.00
9051013 waterhaspel L=20m-Ø3/8 FOOD 3/8F-3/8F zwenkbaar RVS304 S520 8524.301 RAASM 9051013 waterhaspel L=20m-Ø3/8 FOOD 3/8F-3/8F zwenkbaar RVS304 S520 8524.301 ERIKS Item #: 12735315
 
Price (Per piece):
€2,006.00
9051016 waterhaspel 30m-Ø3/8 FOOD 3/8F-3/8F zwenkbaar RVS304 S550 8552.301 RAASM 9051016 waterhaspel 30m-Ø3/8 FOOD 3/8F-3/8F zwenkbaar RVS304 S550 8552.301 ERIKS Item #: 12735317
 
Price (Per piece):
€2,005.00
Type: Hose reel
Material: Stainless steel 304
Maximum operating pressure in bar (bar): 200
With hose: Yes
For hose inside diameter (mm): 10
Clear filter      (4 of the 4 items displayed)