BRAUNWARTH Hose reel max. operating pressure 60 bar without hose
Automatic hose reel with spring retraction for oil, water, compressed air, without hose
• Robust steel reel
Surface plastic coated in blue/grey.
Suitable for oil, water, compressed air, diesel etc.
• For hose lengths 10–30 m
With recall spring made of finest spring steel.
• Easy handling
Effortless hose replacement, supplied optionally with or without hose.
• Flexible mounting
Open design, suitable for fixing to the floor, wall or ceiling.
2x locking options in each rotation, maintenance-free ball bearing.
• Technical data
Operating pressure for oil/water/grease = 60 bar.
For high pressure – water up to 200 °C = 250 bar.
• Technical data
Operating pressure for oil/water/grease: 60 bar.
Temperature resistance: from -40 °C to +100 °C.
Rubber tube: black, abrasion-resistant, fully reinforced.
Loose hose end: 1/2 inch outer thread with protective sleeve and hose buffer.
BRAUNWARTH
Hose reel SHV.500.15.08
ERIKS Item #: 10069451
|
Please login to see prices | ||
BRAUNWARTH
Hose reel for 20m hose up to 60bar
ERIKS Item #: 10014421
Catalogue item no 1: 3061.5342 |
Please login to see prices | ||
BRAUNWARTH
Hose reel for 15m hose
ERIKS Item #: 10069448
Catalogue item no 1: 3061.5341 |
Please login to see prices | ||
BRAUNWARTH
Hose reel for 10m hose up to 60bar
ERIKS Item #: 10014424
Catalogue item no 1: 3061.5340 |
Please login to see prices | ||
BRAUNWARTH
Hose reel SHV.500.15.19
ERIKS Item #: 10014419
|
Please login to see prices | ||
BRAUNWARTH
Hose reel SHV.500.10.19
ERIKS Item #: 10069449
|
Please login to see prices |