ProductPage

NEDERMAN Hose reel, series 881 ATEX

Product documents

Document Document type
Product overview

The Series 881 Ex vacuum hose reel
facilitates the handling of long and heavy
vacuum hoses, and provides tidy and
safe storage when they are not in use.
Reel fitted with automatic damper that
opens and closes as the hose is operated
in/out. The reel is also fitted with a
micro-switch that signals to the dust
extraction unit to start/stop when the hose
is operated in/out. Reel approved for installation
in ATEX zone 22 in accordance
with ATEX Directive 94/9/EC, equipment
category 3D. Supplied with separate wall
bracket for ease of installation

• Antistatic.
• With built-in damper and micro-switch.
• ATEX-approved

Type: 881 EX
Material: Plastic
With hose: Yes
For hose inside diameter (mm): 38
Clear filter      (1 of the 1 items displayed)
Hose reel 881 EX 10M 38MM NEDERMAN Hose reel 881 EX 10M 38MM ERIKS Item #: 12045412
 
Price (Per piece):
€2,075.52
Type: 881 EX
Material: Plastic
With hose: Yes
For hose inside diameter (mm): 38
Clear filter      (1 of the 1 items displayed)