ProductPage

NEDERMAN Hose reel, series 883

Product documents

Document Document type
Product overview

Medium-sized steel-cased hose reel for wall
or ceiling mounting. Highly suitable for
applications in vehicle repair and maintenance
workshops. Supplied with loose snap-on
bracket for ease of installation.

• Spring power can easily be adjusted from
the outside.
• Fast and easy to service.
• Simple hose replacement without dismant
ling the reel.

Type: 883
Material: Steel
Maximum operating pressure in bar (bar): 15
With hose: Yes
For hose inside diameter (mm)
Clear filter      (2 of the 2 items displayed)
Hose reel 883 air / water diameter 10mm length 15m NEDERMAN Hose reel 883 air / water diameter 10mm length 15m ERIKS Item #: 23338697
 
Price (Per piece):
€698.88
Hose reel 883 air / water diameter 12.5mm length 10m NEDERMAN Hose reel 883 air / water diameter 12.5mm length 10m ERIKS Item #: 23338703
 
Price (Per piece):
€693.12
Type: 883
Material: Steel
Maximum operating pressure in bar (bar): 15
With hose: Yes
For hose inside diameter (mm)
Clear filter      (2 of the 2 items displayed)