NEDERMAN Hose reel, series 889
Product documents
Document | Document type |
---|---|
Product overview |
Medium-sized open reels, the Series 889 reels are fitted
with slightly larger drums and are therefore able to take
a little longer hose than Series 888. These reels are ideal
in environments with high humidity, where hygiene
is of the utmost importance or where there is a risk of
chemical attack. Thanks to the open design, the reels are
very easy to service, maintain and keep clean. Can be
installed on wall or on the ceiling.
• All components in stainless steel and chemically
resistant composite.
• Open design for ease of cleaning.
• Outlet position can be adjusted through 120° for
optimum pull-out and pull-in angle.
NEDERMAN
Hose reel 889 AIR / WATER diameter 12.5 MM (1/2) Length 20m
ERIKS Item #: 23338689
|
Price (Per piece):
€914.88
|
||
NEDERMAN
Hose reel 889 oil diameter 12.5 mm (1/2) length 15M
ERIKS Item #: 23338716
|
Price (Per piece):
€896.64
|