ProductPage

NEDERMAN Hose reel, series H30

Product documents

Document Document type
Product overview

High-quality, functional and easy-to-use
cable reel for industrial use or for DIY
workshops. Robust design in high-impact
composite materials. Fitted with a pivoting
wall bracket that simply snaps onto the reel
for ease of installation and a unique safety
lock for secure service. Well-suited for use
with electrical tools or hand lamps.

• Snap-on wall bracket.
• Unique safety ratchet.
• Drum with double ball-bearings.
• IP 55.
• Rubber cable.
• Cable easily replaced.

Type: H30
Material: Plastic
Maximum operating pressure in bar (bar): 15
With hose: Yes
For hose inside diameter (mm): 8
Clear filter      (1 of the 1 items displayed)
Hose reel H30 Air / Water hose diameter 8mm length 12m NEDERMAN Hose reel H30 Air / Water hose diameter 8mm length 12m ERIKS Item #: 23338676
 
Price (Per piece):
€292.80
Type: H30
Material: Plastic
Maximum operating pressure in bar (bar): 15
With hose: Yes
For hose inside diameter (mm): 8
Clear filter      (1 of the 1 items displayed)