Wash down gun DINGA blue in brass, with handgrip, trigger handle and trigger protection
Product documents
Document | Document type |
---|---|
Product overview |
Technical data:
- Housing: brass
- Cover and seals: EPDM rubber
- Trigger handle: AISI
- Connection: 1/2" BSP female thread
- Max. temperature 95 °C*
- Max. working pressure 24 bar
- Water beam controllable from board beam to strong jet
- Clear red arrow to show the water beam direction
- With trigger protection
- Not for steam
We advise you to mount the wash down gun DINGA always with ferrules on the hose, never with hose clamps.
Also available:
- Wash down guns in stainless steel
- Special wash down guns for hot water and for large flow
- Special wash down guns for (foam)lance mounting, for sterilisation and ATEX
Wash down gun DINGA blue in brass 1/2" including trigger protection
ERIKS Item #: 11284504
|
Price (Per piece):
€155.00
|