Wash down gun DINGA LITE blue in plastic, with handgrip and trigger handle
ERIKS Item #
Product documents
Document | Document type |
---|---|
Technical data:
- Housing: glass reinforced (FDA)
- Cover and seals: EPDM rubber
- Trigger handle: AISI
- Connection: 1/2" BSP female thread
- Max. temperature 50 °C
- Max. working pressure 12 bar
- Water beam controllable from board beam to strong jet
- Clear red arrow to show the water beam direction
- Weight: 480 gram
Because of the lighter weight, more comfortable to use, when the cleaning takes longer time.
We advise you to mount the wash down gun DINGA always with ferrules on the hose, never with hose clamps.
Also available:
- Wash down guns in brass and stainless steel
- Special wash down guns for hot water and for large flow
- Special wash down guns for (foam)lance mounting, for sterilisation and ATEX