Wash down gun DINGA red in stainless steel, with handgrip, lance and trigger protection
ERIKS Item #
Product documents
Document | Document type |
---|---|
The heavy duty hot water wash down gun with trigger protection including isolated lance with second handgrip and controllable nozzle.
Technical data:
- Housing: AISI 316
- Cover: EPDM rubber
- Seals: FPM rubber
- Trigger handle: AISI
- Connection: 1/2" BSP female thread
- Max. temperature 95 °C
- Max. working pressure 24 bar
- Water beam controllable from board beam to strong jet
- With trigger protection
- Not for steam
Also available:
- Wash down guns in brass and light weight plastic version
- Special wash down guns for large flow
- Special wash down guns for (foam)lance mounting, for sterilisation and ATEX