ProductPage
PCE

Wash down gun DINGA red in stainless steel, with handgrip, trigger handle and trigger protection

ERIKS Item #

 
This item is no longer available

Product documents

Document Document type

Technical data:

  • Housing: AISI 316
  • Cover: EPDM rubber
  • Seals: FPM rubber
  • Trigger handle: AISI
  • Connection: 1/2" BSP female thread
  • Max. temperature 95 °C*
  • Max. working pressure 24 bar
  • Water beam controllable from broad beam to strong jet
  • With trigger protection
  • Not for steam
*) Although all used materials with stand temperatures above 100 °C should when using hot water to take the necessary safety measures.

We advise you to mount the wash down gun DINGA always with ferrules on the hose, never with hose clamps.

Also available:
  • Wash down guns in brass
  • Special wash down guns for hot water and for large flow
  • Special wash down guns for (foam)lance mounting, for sterilisation and ATEX