ProductPage

Water saver rubber

Product documents

Document Document type
Product overview

All versions are suitable for cold or hot water supply pipes which are continuously pressurized. The water will only pass through the nozzle when pressure is applied to the nozzle. This opens the valve of the nozzle. When the nozzle is released, the water supply closes.

Technical information:

  • Nozzle: rubber
  • Coupling: brass
  • Connection: 3/4" BSPP female thread
  • Max. temperature 65 °C continuous, short-term to 100 °C*
  • Max. working pressure 7 bar
*) Ensure sufficient personal protection at temperatures above 40 °C.

Also available:
In AISI 304 in combination with FDA compound.

Type L: Flow at 4,5 bar is 23 l/min.
Type M: Flow at 4,5 bar is 23 l/min.
Type R: Flow at 4,5 bar is 17 l/min.
Type S: Flow at 4,5 bar is 13 l/min.

Stock item
Material: Rubber
Connection termination: Inner thread gas cylindrical (BSPP)
Connection termination size: 3/4"
Seal material 2
Clear filter      (4 of the 4 items displayed)
Water saver rubber type R 3/4" BSPP - small flow Water saver rubber type R 3/4" BSPP - small flow ERIKS Item #: 10014437
 
Price (Per piece):
€100.50
Water saver rubber type L 3/4" BSPP - medium flow Water saver rubber type L 3/4" BSPP - medium flow ERIKS Item #: 10014435
 
Price (Per piece):
€75.38
Water saver rubber type M 3/4" BSPP - large flow Water saver rubber type M 3/4" BSPP - large flow ERIKS Item #: 10014436
 
Price (Per piece):
€100.50
Water saver rubber type S 3/4" BSPP - flat spray pattern Water saver rubber type S 3/4" BSPP - flat spray pattern ERIKS Item #: 10014438
 
Price (Per piece):
€113.00
Stock item
Material: Rubber
Connection termination: Inner thread gas cylindrical (BSPP)
Connection termination size: 3/4"
Seal material 2
Clear filter      (4 of the 4 items displayed)