ProductPage

Hose coupling AISI 316 with liner flange type SHFF DIN 11864-2 BF, Form A; size according to DIN R2

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Material: AISI 316
Connection type: Flange
Hose fitting type: Fixed flange
Connection termination: DIN 11864-2 BF - DIN/R2
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Norm: DIN 11864-2
Clear filter      (10 of the 10 items displayed)
Hose coupling 10 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 13x1,5 - DN10 Hose coupling 10 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 13x1,5 - DN10 ERIKS Item #: 12948465
 
Please login to see prices
Hose coupling 13 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 19x1,5 - DN15 Hose coupling 13 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 19x1,5 - DN15 ERIKS Item #: 12948466
 
Please login to see prices
Hose coupling 19 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 23x1,5 - DN20 Hose coupling 19 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 23x1,5 - DN20 ERIKS Item #: 12948467
 
Please login to see prices
Hose coupling 25 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 29x1,5 - DN25 Hose coupling 25 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 29x1,5 - DN25 ERIKS Item #: 12940262
 
Please login to see prices
Hose coupling 32 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 35x1,5 - DN32 Hose coupling 32 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 35x1,5 - DN32 ERIKS Item #: 12948468
 
Please login to see prices
Hose coupling 38 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 41x1,5 - DN40 Hose coupling 38 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 41x1,5 - DN40 ERIKS Item #: 12948469
 
Please login to see prices
Hose coupling 50 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 53x1,5 - DN50 Hose coupling 50 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 53x1,5 - DN50 ERIKS Item #: 12948470
 
Please login to see prices
Hose coupling 63 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 70x2 - DN65 Hose coupling 63 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 70x2 - DN65 ERIKS Item #: 12948471
 
Please login to see prices
Hose coupling 75 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 85x2 - DN80 Hose coupling 75 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 85x2 - DN80 ERIKS Item #: 12940261
 
Please login to see prices
Hose coupling 100 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 104x2 - DN100 Hose coupling 100 with liner flange type SHFF DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 104x2 - DN100 ERIKS Item #: 12948472
 
Please login to see prices
Material: AISI 316
Connection type: Flange
Hose fitting type: Fixed flange
Connection termination: DIN 11864-2 BF - DIN/R2
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Norm: DIN 11864-2
Clear filter      (10 of the 10 items displayed)