ProductPage

Bauer adaptor stainless steel SR77

Product documents

Document Document type
Product overview

Type: SR77
Material: Stainless steel
Hose fitting type: Bauer
Connection termination: Ball (male)/hose connector
Hose tail execution: Rolled
Connection termination size
Code: SR77
Maximum operating pressure (bar): 5
Clear filter      (5 of the 5 items displayed)
Coupling Bauer SS male/hose SR77 194x200 Coupling Bauer SS male/hose SR77 194x200 ERIKS Item #: 12618411
 
Price (Per piece):
€1,086.00
Coupling Bauer SS male/hose SR77 50x50 Coupling Bauer SS male/hose SR77 50x50 ERIKS Item #: 12618409
 
Price (Per piece):
€172.50
Coupling Bauer SS male/hose SR77 89x76 Coupling Bauer SS male/hose SR77 89x76 ERIKS Item #: 12618410
 
Price (Per piece):
€292.00
Coupling Bauer SS SR77 108x100 Coupling Bauer SS SR77 108x100 ERIKS Item #: 11022540
 
Price (Per piece):
€374.50
Coupling Bauer SS SR78 159x150 Coupling Bauer SS SR78 159x150 ERIKS Item #: 11063633
 
Price (Per piece):
€579.00
Type: SR77
Material: Stainless steel
Hose fitting type: Bauer
Connection termination: Ball (male)/hose connector
Hose tail execution: Rolled
Connection termination size
Code: SR77
Maximum operating pressure (bar): 5
Clear filter      (5 of the 5 items displayed)