ProductPage

Bauer coupler casted steel S75

Product documents

Document Document type
Product overview

Material: Steel
Hose fitting type: Male thread
Connection termination: BSPT
Connection termination size
Maximum operating pressure (bar)
Hose fitting type 2: Bauer
Connection termination 2: Female
Connection termination size 2
Seal material 2: SBR
Type of component: Quick Coupling
Clear filter      (15 of the 15 items displayed)
Page Size   
Next
Coupling Bauer casted steel female S75 108x2 Coupling Bauer casted steel female S75 108x2 ERIKS Item #: 12618343
 
Price (Per piece):
€103.00
Coupling Bauer casted steel female S75 108x3 Coupling Bauer casted steel female S75 108x3 ERIKS Item #: 12618344
 
Price (Per piece):
€103.00
Coupling Bauer casted steel female S75 108x4 Coupling Bauer casted steel female S75 108x4 ERIKS Item #: 11057016
 
Price (Per piece):
€55.40
Coupling Bauer casted steel female S75 133x4 Coupling Bauer casted steel female S75 133x4 ERIKS Item #: 12618345
 
Price (Per piece):
€173.50
Coupling Bauer casted steel female S75 159x4 Coupling Bauer casted steel female S75 159x4 ERIKS Item #: 12618347
 
Price (Per piece):
€244.50
Coupling Bauer casted steel female S75 133x5 Coupling Bauer casted steel female S75 133x5 ERIKS Item #: 12618346
 
Price (Per piece):
€161.50
Coupling Bauer casted steel female S75 159x5 Coupling Bauer casted steel female S75 159x5 ERIKS Item #: 12618348
 
Price (Per piece):
€244.50
Coupling Bauer casted steel female S75 159x6 Coupling Bauer casted steel female S75 159x6 ERIKS Item #: 12618349
 
Price (Per piece):
€224.50
Coupling Bauer casted steel female S75 194x8 Coupling Bauer casted steel female S75 194x8 ERIKS Item #: 12618350
 
Price (Per piece):
€298.50
Coupling Bauer casted steel female S75 50x1,5 Coupling Bauer casted steel female S75 50x1,5 ERIKS Item #: 12618339
 
Price (Per piece):
€57.50
Material: Steel
Hose fitting type: Male thread
Connection termination: BSPT
Connection termination size
Maximum operating pressure (bar)
Hose fitting type 2: Bauer
Connection termination 2: Female
Connection termination size 2
Seal material 2: SBR
Type of component: Quick Coupling
Clear filter      (15 of the 15 items displayed)
Page Size   
Next