ProductPage

LMC Cam & Groove ERITITE adapter type SA stainless steel

Product documents

Document Document type
Product overview

Application

Recommended in: Pharma

Stock item
Material: AISI 316
Hose fitting type: Cam & Groove
Connection termination: Adapter
Connection termination size
Code: SA
Maximum operating pressure (bar)
Hose fitting type 2: Cam & Groove
Connection termination 2: Adapter
Connection termination size 2
Type of component: Quick Coupling
Clear filter      (4 of the 4 items displayed)
Cam & Groove ERITITE adapter  type SA 3" stainless steel  adapter 3" LMC Cam & Groove ERITITE adapter type SA 3" stainless steel adapter 3" ERIKS Item #: 11010460
 
Price (Per piece):
€276.75
Cam & Groove ERITITE adapter  type SA 1" stainless steel  adapter 1" LMC Cam & Groove ERITITE adapter type SA 1" stainless steel adapter 1" ERIKS Item #: 10037246
 
Price (Per piece):
€88.88
Cam & Groove ERITITE adapter  type SA 2" stainless steel  adapter 2" LMC Cam & Groove ERITITE adapter type SA 2" stainless steel adapter 2" ERIKS Item #: 10037247
 
Price (Per piece):
€101.63
Cam & Groove ERITITE adapter  type SA 3/4" stainless steel  adapter 3/4" LMC Cam & Groove ERITITE adapter type SA 3/4" stainless steel adapter 3/4" ERIKS Item #: 10037364
 
Price (Per piece):
€84.00
Stock item
Material: AISI 316
Hose fitting type: Cam & Groove
Connection termination: Adapter
Connection termination size
Code: SA
Maximum operating pressure (bar)
Hose fitting type 2: Cam & Groove
Connection termination 2: Adapter
Connection termination size 2
Type of component: Quick Coupling
Clear filter      (4 of the 4 items displayed)