ProductPage

GOODALL Coupler C&G BOOST type C, with hose shank for hose clamps in stainless steel with ergonomic handles

Product documents

Document Document type
Product overview

Application

  • The Goodall Boost is an improved version of the standard cam and groove couplers that are suitable for transporting liquids, gases* or granulates.
  • The coupler is connected without torsion to the opposing component-the adapter-by means of the two levers on the coupler.
  • The ergonomically shaped levers, which are wider and longer, provide greater comfort and safety when closing them. Thanks to the leverage effect and the triple spiral ring-which cannot be clamped between the body and the lever-the lever can be fully closed at all times.

Technical information
Construction
Execution
Approval
Options
Stock item
Type: C
Material: AISI 316
Connection type: Quick Coupling
Hose fitting type: Cam & Groove
Connection termination: Coupler Boost
Hose tail execution: Serrated
Hose ID (DN)
Connection termination size
Norm: Federal Mil A-A-59326A
Maximum operating pressure (bar)
Clear filter      (9 of the 9 items displayed)
Coupler Cam & Groove BOOST type C 1/2" in stainless steel, with hose barb 13mm for hose clamps GOODALL Coupler Cam & Groove BOOST type C 1/2" in stainless steel, with hose barb 13mm for hose clamps ERIKS Item #: 13414835
 
Price (Per piece):
€22.50
Coupler Cam & Groove BOOST type C 3/4" in stainless steel, with hose barb 19mm for hose clamps GOODALL Coupler Cam & Groove BOOST type C 3/4" in stainless steel, with hose barb 19mm for hose clamps ERIKS Item #: 13414836
 
Price (Per piece):
€33.53
Coupler Cam & Groove BOOST type C 1" in stainless steel, with hose barb 25mm for hose clamps GOODALL Coupler Cam & Groove BOOST type C 1" in stainless steel, with hose barb 25mm for hose clamps ERIKS Item #: 13414837
 
Price (Per piece):
€38.63
Coupler Cam & Groove BOOST type C 1.1/4" in stainless steel, with hose barb 32mm for hose clamps GOODALL Coupler Cam & Groove BOOST type C 1.1/4" in stainless steel, with hose barb 32mm for hose clamps ERIKS Item #: 13414838
 
Price (Per piece):
€69.83
Coupler Cam & Groove BOOST type C 1.1/2" in stainless steel, with hose barb 38mm for hose clamps GOODALL Coupler Cam & Groove BOOST type C 1.1/2" in stainless steel, with hose barb 38mm for hose clamps ERIKS Item #: 13414839
 
Price (Per piece):
€71.85
Coupler Cam & Groove BOOST type C 2" in stainless steel, with hose barb 50mm for hose clamps GOODALL Coupler Cam & Groove BOOST type C 2" in stainless steel, with hose barb 50mm for hose clamps ERIKS Item #: 13414840
 
Price (Per piece):
€99.75
Coupler Cam & Groove BOOST type C 2.1/2" in stainless steel, with hose barb 63mm for hose clamps GOODALL Coupler Cam & Groove BOOST type C 2.1/2" in stainless steel, with hose barb 63mm for hose clamps ERIKS Item #: 13414841
 
Price (Per piece):
€155.25
Coupler Cam & Groove BOOST type C 3" in stainless steel, with hose barb 75mm for hose clamps GOODALL Coupler Cam & Groove BOOST type C 3" in stainless steel, with hose barb 75mm for hose clamps ERIKS Item #: 13414842
 
Price (Per piece):
€192.75
Coupler Cam & Groove BOOST type C 4" in stainless steel, with hose barb 100mm for hose clamps GOODALL Coupler Cam & Groove BOOST type C 4" in stainless steel, with hose barb 100mm for hose clamps ERIKS Item #: 13414843
 
Price (Per piece):
€298.88
Stock item
Type: C
Material: AISI 316
Connection type: Quick Coupling
Hose fitting type: Cam & Groove
Connection termination: Coupler Boost
Hose tail execution: Serrated
Hose ID (DN)
Connection termination size
Norm: Federal Mil A-A-59326A
Maximum operating pressure (bar)
Clear filter      (9 of the 9 items displayed)