ProductPage

SAFLOK Coupler Cam & Groove SAFLOK type ETC/PH in stainless steel

Product documents

Document Document type
Product overview

Stock item
Type: C/RK
Material: AISI 316
Connection type: Quick Coupling
Hose fitting type: Cam & Groove
Connection termination: Coupler Saflok
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Connection termination size
Maximum operating pressure (bar): 25
Clear filter      (8 of the 8 items displayed)
Coupling C&G SAFLOK ETC/PH SS 3/4"® SAFLOK Coupling C&G SAFLOK ETC/PH SS 3/4"® ERIKS Item #: 13030757
 
Please login to see prices
Coupling C&G SAFLOK ETC/PH SS 1"® SAFLOK Coupling C&G SAFLOK ETC/PH SS 1"® ERIKS Item #: 13030758
 
Please login to see prices
Coupling C&G SAFLOK ETC/PH SS 1.1/4"® SAFLOK Coupling C&G SAFLOK ETC/PH SS 1.1/4"® ERIKS Item #: 13030759
 
Please login to see prices
Coupling C&G SAFLOK ETC/PH SS 1.1/2"® SAFLOK Coupling C&G SAFLOK ETC/PH SS 1.1/2"® ERIKS Item #: 13030760
 
Please login to see prices
Coupling C&G SAFLOK ETC/PH SS 2"® SAFLOK Coupling C&G SAFLOK ETC/PH SS 2"® ERIKS Item #: 12562808
 
This item is no longer available
Coupling C&G SAFLOK ETC/PH SS 2.1/2"® SAFLOK Coupling C&G SAFLOK ETC/PH SS 2.1/2"® ERIKS Item #: 13030761
 
Please login to see prices
Coupling C&G SAFLOK ETC/PH SS 3" SAFLOK Coupling C&G SAFLOK ETC/PH SS 3" ERIKS Item #: 13030762
 
Please login to see prices
Coupling C&G SAFLOK ETC/PH SS 4" SAFLOK Coupling C&G SAFLOK ETC/PH SS 4" ERIKS Item #: 13030763
 
Please login to see prices
Stock item
Type: C/RK
Material: AISI 316
Connection type: Quick Coupling
Hose fitting type: Cam & Groove
Connection termination: Coupler Saflok
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Connection termination size
Maximum operating pressure (bar): 25
Clear filter      (8 of the 8 items displayed)