ProductPage

GOODALL Coupling Cam & Groove Boost type B in stainless steel with ergonomic handles and male thread BSPT

Product documents

Document Document type
Product overview

Application

  • The Goodall Boost is an improved version of the standard cam and groove couplers that are suitable for transporting liquids, gases* or granulates.
  • The coupler is connected without torsion to the opposing component-the adapter-by means of the two levers on the coupler.
  • The ergonomically shaped levers, which are wider and longer, provide greater comfort and safety when closing them. Thanks to the leverage effect and the triple spiral ring-which cannot be clamped between the body and the lever-the lever can be fully closed at all times.

Technical information
Construction
Execution
Approval
Options
Stock item
Material: AISI 316
Hose fitting type: Male thread
Connection termination: BSPT
Connection termination size
Norm: MIL-C-27487
Code: B
Maximum operating pressure (bar)
Hose fitting type 2: Cam & Groove
Connection termination 2: Coupler Boost
Connection termination size 2
Seal material 2: NBR
Type of component: Quick Coupling
Clear filter      (9 of the 9 items displayed)
Coupler Cam&Groove BOOST type B 4" in stainless steel, with external thread BSPT 4". GOODALL Coupler Cam&Groove BOOST type B 4" in stainless steel, with external thread BSPT 4". ERIKS Item #: 13414834
 
Price (Per piece):
€217.13
Coupler Cam&Groove BOOST type B 3" in stainless steel, with external thread BSPT 3" GOODALL Coupler Cam&Groove BOOST type B 3" in stainless steel, with external thread BSPT 3" ERIKS Item #: 13414833
 
Price (Per piece):
€151.13
Coupler Cam&Groove BOOST type B 1.1/2" in stainless steel, with external thread BSPT 1.1/2" GOODALL Coupler Cam&Groove BOOST type B 1.1/2" in stainless steel, with external thread BSPT 1.1/2" ERIKS Item #: 13414810
 
Price (Per piece):
€62.85
Coupler Cam&Groove BOOST type B 1.1/4" in stainless steel, with external thread BSPT 1.1/4". GOODALL Coupler Cam&Groove BOOST type B 1.1/4" in stainless steel, with external thread BSPT 1.1/4". ERIKS Item #: 13414809
 
Price (Per piece):
€66.30
Coupler Cam&Groove BOOST type B 1/2" in stainless steel, with external thread BSPT 1/2". GOODALL Coupler Cam&Groove BOOST type B 1/2" in stainless steel, with external thread BSPT 1/2". ERIKS Item #: 13414806
 
Price (Per piece):
€24.00
Coupler Cam&Groove BOOST type B 1" in stainless steel, with external thread BSPT 1" GOODALL Coupler Cam&Groove BOOST type B 1" in stainless steel, with external thread BSPT 1" ERIKS Item #: 13414808
 
Price (Per piece):
€37.65
Coupler Cam&Groove BOOST type B 2.1/2" in stainless steel, with external thread BSPT 2.1/2". GOODALL Coupler Cam&Groove BOOST type B 2.1/2" in stainless steel, with external thread BSPT 2.1/2". ERIKS Item #: 13414812
 
Price (Per piece):
€135.75
Coupler Cam&Groove BOOST type B 2" in stainless steel, with external thread BSPT 2" GOODALL Coupler Cam&Groove BOOST type B 2" in stainless steel, with external thread BSPT 2" ERIKS Item #: 13414811
 
Price (Per piece):
€81.38
Coupler Cam&Groove BOOST type B 3/4" in stainless steel, with male thread BSPT 3/4" GOODALL Coupler Cam&Groove BOOST type B 3/4" in stainless steel, with male thread BSPT 3/4" ERIKS Item #: 13414807
 
Price (Per piece):
€33.60
Stock item
Material: AISI 316
Hose fitting type: Male thread
Connection termination: BSPT
Connection termination size
Norm: MIL-C-27487
Code: B
Maximum operating pressure (bar)
Hose fitting type 2: Cam & Groove
Connection termination 2: Coupler Boost
Connection termination size 2
Seal material 2: NBR
Type of component: Quick Coupling
Clear filter      (9 of the 9 items displayed)