|
Coupling Express EXM SS M BSP 1"
ERIKS Item #: 10039482
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "coupling express exm ss m bsp 1"",
"item_id": "gr0000000579678",
"material_number": "10039482",
"price": "133.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling express exm ss m bsp 1"",
"item_id": "gr0000000579678",
"material_number": "10039482",
"price": "133.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0004",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Coupling Express EXM SS M BSP 3/4"
ERIKS Item #: 10039506
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "coupling express exm ss m bsp 3/4"",
"item_id": "gr0000000582315",
"material_number": "10039506",
"price": "149",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling express exm ss m bsp 3/4"",
"item_id": "gr0000000582315",
"material_number": "10039506",
"price": "149",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Coupling Express EXM brass M BSP 1.1/4"
ERIKS Item #: 11078933
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "coupling express exm brass m bsp 1.1/4"",
"item_id": "gr0000000580537",
"material_number": "11078933",
"price": "11.4",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling express exm brass m bsp 1.1/4"",
"item_id": "gr0000000580537",
"material_number": "11078933",
"price": "11.4",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0004",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Coupling Express EXM brass M BSP 1/2"
ERIKS Item #: 10039504
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "coupling express exm brass m bsp 1/2"",
"item_id": "gr0000000585460",
"material_number": "10039504",
"price": "9.85",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling express exm brass m bsp 1/2"",
"item_id": "gr0000000585460",
"material_number": "10039504",
"price": "9.85",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0004",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Coupling Express EXM brass M BSP 1"
ERIKS Item #: 10039481
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "coupling express exm brass m bsp 1"",
"item_id": "gr0000000584692",
"material_number": "10039481",
"price": "10.8",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling express exm brass m bsp 1"",
"item_id": "gr0000000584692",
"material_number": "10039481",
"price": "10.8",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0004",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Coupling Express EXM brass M BSP 3/4"
ERIKS Item #: 10039505
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "coupling express exm brass m bsp 3/4"",
"item_id": "gr0000000581816",
"material_number": "10039505",
"price": "10.4",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling express exm brass m bsp 3/4"",
"item_id": "gr0000000581816",
"material_number": "10039505",
"price": "10.4",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"express (nock 41mm)",
"item_category4": "pr_ec010411_0004",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|