ProductPage

Geka Plus coupling in brass - male thread

Product documents

Document Document type
Product overview

Stock item
Material: Brass
Hose fitting type: Male thread
Connection termination
Code
Maximum operating pressure (bar): 40
Connection termination size
Hose fitting type 2: Claw coupling
Connection termination 2: GEKA Plus
Connection termination size 2: Claw distance 40mm
Seal material 2: NBR
Type of component: Quick Coupling
Clear filter      (4 of the 4 items displayed)
Coupling Geka Plus 109-A Brass male thread BSP 3/8" Coupling Geka Plus 109-A Brass male thread BSP 3/8" ERIKS Item #: 11267777
 
Price (Per piece):
€7.36
10 piece per package
Coupling Geka Plus 110-A Brass male thread BSP 1/2" Coupling Geka Plus 110-A Brass male thread BSP 1/2" ERIKS Item #: 11267778
 
Price (Per piece):
€9.05
Coupling Geka Plus 111-A Brass male thread BSP 3/4" Coupling Geka Plus 111-A Brass male thread BSP 3/4" ERIKS Item #: 11267779
 
Price (Per piece):
€6.64
10 piece per package
Coupling Geka Plus 113-A Brass male thread BSP 1" Coupling Geka Plus 113-A Brass male thread BSP 1" ERIKS Item #: 11267780
 
Price (Per piece):
€6.92
10 piece per package
Stock item
Material: Brass
Hose fitting type: Male thread
Connection termination
Code
Maximum operating pressure (bar): 40
Connection termination size
Hose fitting type 2: Claw coupling
Connection termination 2: GEKA Plus
Connection termination size 2: Claw distance 40mm
Seal material 2: NBR
Type of component: Quick Coupling
Clear filter      (4 of the 4 items displayed)